Shop All Carbide End Mills
Harvey Tool
Undercutting End Mill - 270° Deburring Undercut, 0.1870" (3/16)
Mfr # 899712-C3
Zoro # G7095480
product price: $76.19
/ea
Free Shipping & Returns
$76.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Inch
- Overall Length 2.0000" (2)
- Finish C3
- Length of Cut 0.1600"
- Milling Dia. 0.1870" (3/16)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 899712-C3
- Zoro # G7095480
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2.0000" (2) |
Length of Cut | 0.1600" |
Milling Dia. | 0.1870" (3/16) |
Shank Dia. | 0.1875" (3/16) |
Neck Length | 0.1250" (1/8) |
Neck Dia. | 0.0970" |
Radius | 0.0937" (3/32) |
Details
Measurement System | Inch |
Finish | C3 |
Finish - Machining | AlTiN |
Material - Machining | Carbide |
Left Hand Teeth | 13 |
Overall Reach | 0.2850" |
Wrap Angle | 270 |
Right Hand Teeth | 16 |
Description
0.1870" (3/16) Cutter DIA x 0.1250" (1/8) Neck Length x 270° Carbide Deburring Undercut End Mill, 16 RH Teeth, 13 LH Teeth, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Flex Impact Socket 22 mm Size 6 pt Standard Depth, Black Oxide (J74422MP)
- HHIP 1/2" 5 Piece Indexable Carbide Turning Tool Set (2003-0003)
- PROTO 1/4 in Drive, 7/16" Triple Square SAE Socket, 12 Points (J4774TA)
- BIG HORN California Claw Hammer, Hickory Handle, 16 Oz (15127)
- HARVEY TOOL Undercutting End Mill - 270 High Helix, 0.2500" (1/4), Length of Cut: 0.2130" (951216-C3)
- HARVEY TOOL Undercutting End Mill - 270, 0.0250", Finish - Machining: Uncoated (54625)
- HARVEY TOOL Undercutting End Mill - 300, 0.3750" (3/8), Overall Length: 3" (940124)
- HARVEY TOOL Undercutting End Mill - 270 Deburring Undercut, 0.2500" (1/4), Neck Length: 3/8" (980616-C3)
- HARVEY TOOL Undercutting End Mill - 270, 0.1560" (5/32), Neck Length: 1/8" (23110-C3)
- HARVEY TOOL Undercutting End Mill - 270, 0.2362", Neck Length: 3/8" (5296M)
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 23/64, Shank Dia.: 3/8" (20078)
- Harvey Tool End Mills