Shop All Carbide End Mills
Harvey Tool
Undercutting End Mill - 270° Deburring Undercut, 0.1250" (1/8)
Mfr # 890908
Zoro # G7102754
product price: $67.39
/ea
$67.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Inch
- Overall Length 1.5000" (1-1/2)
- Finish UN
- Length of Cut 0.1070"
- Neck Dia. 0.0590" (1.5 mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 890908
- Zoro # G7102754
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 1.5000" (1-1/2) |
Length of Cut | 0.1070" |
Neck Dia. | 0.0590" (1.5 mm) |
Shank Dia. | 0.1250" (1/8) |
Neck Length | 0.3750" (3/8) |
Milling Dia. | 0.1250" (1/8) |
Radius | 0.0625" (1/16) |
Details
Measurement System | Inch |
Finish | UN |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
Wrap Angle | 270 |
Left Hand Teeth | 13 |
Right Hand Teeth | 16 |
Overall Reach | 0.4820" |
Description
0.1250" (1/8) Cutter DIA x 0.3750" (3/8) Neck Length x 270° Carbide Deburring Undercut End Mill, 16 RH Teeth, 13 LH Teeth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 3/8" x 10" x 12" SDS+ Hammer Bit (DW5430)
- MILWAUKEE TOOL 1" Drive Deep Impact Socket 2 in Size, Deep Socket, Black Phosphate (49-66-6520)
- WESTWARD C-Clamp, 2", Iron, Light Duty, 800 lb. (2LAY9)
- OTC OTC Gear and Pulley Puller: 1 1/2" Spread - Min, 4 1/4" Spread - Max (7393)
- HARVEY TOOL Drill/End Mill - Mill Style - 3 Flute (823832)
- HARVEY TOOL Undercutting End Mill - 270, 0.1875" (3/16), Material - Machining: Carbide (23212-C3)
- HARVEY TOOL Undercutting End Mill - 270 High Helix, 0.2500" (1/4), Material - Machining: Carbide (997116)
- HARVEY TOOL Undercutting End Mill - 300, 0.2362", Number of Flutes: 4 (97926M)
- HARVEY TOOL Undercutting End Mill - 270, 0.0250", Finish - Machining: Uncoated (54625)
- HARVEY TOOL Undercutting End Mill-270° .0620" Cutter DIAx.5000" (1/2) Neck Lx270° Carbide (776031)
- KODIAK CUTTING TOOLS 7/64 Carbide Endmill 4 Flute Single End ALTIN Coated (5466395)
- Harvey Tool End Mills