Shop All Carbide End Mills
Harvey Tool
Undercutting End Mill - 270° Deburring Undercut, 0.0620" (1/16)
Mfr # 899662
Zoro # G7118827
product price: $59.35
/ea
$59.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Inch
- Overall Length 1.5000" (1-1/2)
- Finish UN
- Length of Cut 0.0530"
- Neck Dia. 0.0320"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 899662
- Zoro # G7118827
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 1.5000" (1-1/2) |
Length of Cut | 0.0530" |
Neck Dia. | 0.0320" |
Shank Dia. | 0.1250" (1/8) |
Milling Dia. | 0.0620" (1/16) |
Neck Length | 0.0620" (1/16) |
Radius | 0.0310" (1/32) |
Details
Measurement System | Inch |
Finish | UN |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
Right Hand Teeth | 15 |
Wrap Angle | 270 |
Overall Reach | 0.1150" |
Left Hand Teeth | 12 |
Description
0.0620" (1/16) Cutter DIA x 0.0620" (1/16) Neck Length x 270° Carbide Deburring Undercut End Mill, 15 RH Teeth, 12 LH Teeth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #38 Cobalt Stubby Threaded Shank Drill Bit Overall Length 9/16 (TSD38ST)
- OTC Torque Multiplier, 1000 lb. Capacity (7367)
- PLS Battery, Plastic (PLS RBP5 SINGLE PK)
- MILWAUKEE TOOL 3/8 in Drive Standard Socket Set SAE 10 Pieces 5/16 in to 7/8 in , Chrome (48-22-9403)
- HARVEY TOOL Undercutting End Mill-270° .0620" Cutter DIAx.5000" (1/2) Neck Lx270° Carbide (776031)
- HARVEY TOOL Undercutting End Mill - 270° High Helix, 0.1875" (3/16) (994712-C8)
- HARVEY TOOL Undercutting End Mill - 300, 0.2362", Number of Flutes: 4 (97926M)
- HARVEY TOOL Undercutting End Mill - 300, 0.1875" (3/16), Neck Length: 1" (911912)
- HARVEY TOOL Undercutting End Mill - 270, 0.0250", Finish - Machining: Uncoated (54625)
- HARVEY TOOL Undercutting End Mill - 270° Deburring Undercut (809693)
- MICRO 100 Carb End Mill, 3/64 In, 4FL, CC, AlTiN Coat (GEM-046-4X)
- Harvey Tool Carbide End Mills