Shop All Indexable End Mills
Harvey Tool
Undercutting End Mill - 270°
Mfr # 974312
Zoro # G201020309
product price: $52.45
/ea
$52.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Dia. 0.1875" (3/16)
- Overall Length 2.0000" (2)
- Neck Length 0.1870" (3/16)
- Shank Dia. 0.1875" (3/16)
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 974312
- Zoro # G201020309
- Country of Origin United States
- Category Indexable End Mills
Dimensions
Cutting Dia. | 0.1875" (3/16) |
Overall Length | 2.0000" (2) |
Neck Length | 0.1870" (3/16) |
Shank Dia. | 0.1875" (3/16) |
Length of Cut | 0.1600" |
Radius | 0.0938" |
Neck Dia. | 0.1170" |
Details
SAE or Metric | SAE |
Overall Reach | 0.3470" |
Coating | UN |
Wrap Angle | 270 |
Number of Flutes | 4 |
Description
0.1875" (3/16) Cutter DIA x 0.1870" (3/16) Neck Length x 270° Carbide Undercutting End Mill, 4 Flutes
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Car Length Reamer w/Straight Shank (C24009)
- OSG Spiral Flute Tap Modified Bottoming, 0 Flutes (1650003908)
- DEWALT 3/4" x 31" x 36" High Impact 4 Cutter Spline (DW5750)
- MILWAUKEE TOOL Funnel Auger For 1-1/4" Sectional Cable (48-53-4831)
- HARVEY TOOL End Mill for Composites - Composite Finisher (794808-C4)
- INGERSOLL Indexable Drill Other Metalworking Tools & Consumable (Q0254051N6R01)
- SOWA INDEXABLE CUTTING TOOLS AP1190 2200M 2 Dia 90Deg Indexable End Mill (147133)
- MICRO 100 Indexable Square Shoulder End Mill, Solid Milling Series, 3/8" Max Cut Dia (31-1216)
- WIDIA Indexable Square Shoulder End Mill, VSM17 Series, 1" Max Cut Dia, 0.6420 in Depth of Cut (VSM17D100Z02C100XD17L450)
- ULTRA-DEX USA Indexable Profiling End Mill, 5/8", PHC (MVJNL 12-3B)
- ULTRA-DEX USA Indexable Profiling End Mill, 3/4", PHC (DDJNR 12-4B)
- Harvey Tool End Mills