Shop All Indexable End Mills
Harvey Tool
Undercutting End Mill - 270°
Mfr # 974312-C3
Zoro # G001020202
product price: $59.19
/ea
$59.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Dia. 0.1875" (3/16)
- Overall Length 2.0000" (2)
- Shank Dia. 0.1875" (3/16)
- Neck Length 0.1870" (3/16)
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 974312-C3
- Zoro # G001020202
- Country of Origin United States
- Category Indexable End Mills
Dimensions
Cutting Dia. | 0.1875" (3/16) |
Overall Length | 2.0000" (2) |
Shank Dia. | 0.1875" (3/16) |
Neck Length | 0.1870" (3/16) |
Neck Dia. | 0.1170" |
Length of Cut | 0.1600" |
Radius | 0.0938" |
Details
SAE or Metric | SAE |
Coating | C3 |
Wrap Angle | 270 |
Overall Reach | 0.3470" |
Number of Flutes | 4 |
Description
0.1875" (3/16) Cutter DIA x 0.1870" (3/16) Neck Length x 270° Carbide Undercutting End Mill, 4 Flutes, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 2-Pc Demolition Screwdriver Set (ML48-22-2702)
- MITUTOYO Contact Point 1/2 In. (101185)
- URREA 3/4" Drive Deep Socket, Metric, 13 pcs (750013MLH)
- BON TOOL Bon 82-805 Overlay Smoother 24" With Broom Thread Bracket (82-805)
- HARVEY TOOL End Mill for Composites - Composite Finisher (794808-C4)
- STEINER AUTOFACER 36MM END MILL (AF-103436)
- WIDIA Indexable Square Shoulder End Mill, VSM490-15 Series, 1" Max Cut Dia, 0.5910 in Depth of Cut (VSM490D100Z02C100XN15L800)
- TUNGALOY End Mill, EPAV06U0.75C0.75R04 (6769898)
- ULTRA-DEX USA Indexable Profiling End Mill, 1-1/4", PHC (DVJNR 16-3D)
- KYOCERA End Mill, Kyocera MEW 0750W7504103T, 0.7500" Dia (MEW0750W7504103T)
- KYOCERA End Mill, Kyocera MEC 16S1211T, 16.00mm Dia (MEC16S1211T)
- Harvey Tool Indexable End Mills