Shop All Indexable End Mills
Harvey Tool
Undercutting End Mill - 270°
Mfr # 905116-C3
Zoro # G301022852
Free Shipping & Returns
$76.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Dia. 0.2500" (1/4)
- Overall Length 2.5000" (2-1/2)
- Neck Length 0.3120" (5/16)
- Shank Dia. 0.2500" (1/4)
- Radius 0.1250" (1/8)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 905116-C3
- Zoro # G301022852
- Country of Origin United States
- Category Indexable End Mills
Dimensions
Cutting Dia. | 0.2500" (1/4) |
Overall Length | 2.5000" (2-1/2) |
Neck Length | 0.3120" (5/16) |
Shank Dia. | 0.2500" (1/4) |
Radius | 0.1250" (1/8) |
Neck Dia. | 0.1580" |
Length of Cut | 0.2130" |
Details
Wrap Angle | 270 |
SAE or Metric | SAE |
Coating | C3 |
Overall Reach | 0.5250" |
Number of Flutes | 4 |
Description
0.2500" (1/4) Cutter DIA x 0.3120" (5/16) Neck Length x 270° Carbide Undercutting End Mill, 4 Flutes, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Typhoon Blow Gun W 12 Extension (TYP2512)
- BIG HORN Taper Jig - Boxed (19066C)
- MAKITA Side Handle Assembly, For HR4500C (134915-0)
- GEARWRENCH 3/8" Drive Mid Length Hex Bit Metric Socket 6mm (82541)
- HARVEY TOOL End Mill for Composites - Composite Finisher (794808-C4)
- ULTRA-DEX USA Indexable Profiling End Mill, 1-1/4", PHC (MCYNN 16-4D)
- ULTRA-DEX USA Indexable Profiling End Mill, 28.00mm, PHC (NSR 16-3D)
- TUNGALOY End Mill, EPAV06U0.37C0.37R01L (6733152)
- ULTRA-DEX USA Indexable Profiling End Mill, 1", PHC (MDJNL 12-4B)
- OSG Indexable Square Shoulder End Mill, Series: HSK80 (7803012)
- WIDIA Indexable Square Shoulder End Mill, VSM17 Series, 1" Max Cut Dia, 0.6420 in Depth of Cut (VSM17D100Z02C100XD17L450)
- Harvey Tool Indexable End Mills