Shop All Indexable End Mills
Harvey Tool
Undercutting End Mill - 270°
Mfr # 867731
Zoro # G401022073
product price: $68.39
/ea
$68.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Dia. 0.0310"
- Overall Length 1.5000" (1-1/2)
- Shank Dia. 0.1250" (1/8)
- Neck Length 0.2180" (7/32)
- Length of Cut 0.0270"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 867731
- Zoro # G401022073
- Country of Origin United States
- Category Indexable End Mills
Dimensions
Cutting Dia. | 0.0310" |
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Neck Length | 0.2180" (7/32) |
Length of Cut | 0.0270" |
Neck Dia. | 0.0160" (.4 mm) |
Radius | 0.0156" (1/64) |
Details
Overall Reach | 0.2440" |
Wrap Angle | 270 |
SAE or Metric | SAE |
Coating | UN |
Number of Flutes | 2 |
Description
0.0310" Cutter DIA x 0.2180" (7/32) Neck Length x 270° Carbide Undercutting End Mill, 2 Flutes
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Needle Kit, 19 Pcs (PF2219-22-19)
- X1 TOOLS 3/8 in. x 16 in. Long Spade Bit / Paddle Bit / Wood Bit 2 Bits by X1 Tools (X1E-CON-BIT-SPA-4038x2)
- BETA Diagonal Flush Cutting Nipper, 130mm (011840102)
- DIABLO 3/4"x16"x18" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4260)
- HARVEY TOOL End Mill for Composites - Composite Finisher (794808-C4)
- OSG Exchangeable Milling Head, 78PXVC Series, 0.5000" Max Cut Dia, 0.500" Depth of Cut (52308004)
- MICRO 100 Indexable Square Shoulder End Mill, Solid Milling Series, 1" Max Cut Dia (31-3224)
- OSG Indexable Square Shoulder End Mill (7802852)
- OSG Indexable Square Shoulder End Mill, Series: HSK80 (7803012)
- KYOCERA End Mill, Kyocera MEW 0750W7504103T, 0.7500" Dia (MEW0750W7504103T)
- WIDIA Indexable Square Shoulder End Mill, VSM17 Series, 1" Max Cut Dia, 0.6420 in Depth of Cut (VSM17D100Z02C100XD17L450)
- Harvey Tool End Mills