Shop All Indexable End Mills
Harvey Tool
Undercutting End Mill - 270°
Mfr # 789893-C3
Zoro # G901022733
product price: $53.75
/ea
$53.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Dia. 0.0930"
- Overall Length 1.5000" (1-1/2)
- Neck Length 0.0930" (3/32)
- Shank Dia. 0.1250" (1/8)
- Overall Reach 0.1780"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 789893-C3
- Zoro # G901022733
- Country of Origin United States
- Category Indexable End Mills
Dimensions
Cutting Dia. | 0.0930" |
Overall Length | 1.5000" (1-1/2) |
Neck Length | 0.0930" (3/32) |
Shank Dia. | 0.1250" (1/8) |
Neck Dia. | 0.0540" |
Length of Cut | 0.0794" |
Radius | 0.0469" (3/64) |
Details
Overall Reach | 0.1780" |
SAE or Metric | SAE |
Coating | C3 |
Wrap Angle | 270 |
Number of Flutes | 2 |
Description
0.0930" Cutter DIA x 0.0930" (3/32) Neck Length x 270° Carbide Undercutting End Mill, 2 Flutes, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vibration Isolator, 720 Lb Max, M12 x 1.75 (2NPF8)
- MELIN TOOL CO End Mill, Carbide, GP, Ball, 1/8" x 1, Number of Flutes: 3 (EMG-404-EB)
- RIDGID 14 in L 2 in Cap. Cast Iron Straight Pipe Wrench (14)
- MALCO Malco S5R Hand Seamer (S5R)
- HARVEY TOOL End Mill for Composites - Composite Finisher (794808-C4)
- WIDIA Indexable Face Mill, M1200 Series, 2" Max Cut Dia, 3.50mm Depth of Cut (M1200D200Z05S075HN07)
- PRECISION TWIST DRILL Shank End Mill, Bright, Plain, 1/2" (E33041/2)
- ULTRA-DEX USA Indexable Profiling End Mill, 3/4", PHC (DDJNR 12-4B)
- MICRO 100 Indexable Square Shoulder End Mill, Coolant-Thru Milling Series, 3/4" Max Cut Dia (30-2424)
- KYOCERA End Mill, Kyocera MEC 16S1211T, 16.00mm Dia (MEC16S1211T)
- TUNGALOY End Mill, EPAV06U0.37C0.37R01L (6733152)
- Harvey Tool Indexable End Mills