Shop All Indexable End Mills
Harvey Tool
Undercutting End Mill - 270°
Mfr # 787912
Zoro # G901022887
product price: $47.89
/ea
$47.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Dia. 0.1875" (3/16)
- Overall Length 2.0000" (2)
- Shank Dia. 0.1875" (3/16)
- Neck Length 0.0930" (3/32)
- Wrap Angle 270
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 787912
- Zoro # G901022887
- Country of Origin United States
- Category Indexable End Mills
Dimensions
Cutting Dia. | 0.1875" (3/16) |
Overall Length | 2.0000" (2) |
Shank Dia. | 0.1875" (3/16) |
Neck Length | 0.0930" (3/32) |
Length of Cut | 0.1600" |
Radius | 0.0930" (3/32) |
Neck Dia. | 0.1170" |
Details
Wrap Angle | 270 |
SAE or Metric | SAE |
Overall Reach | 0.2530" |
Coating | UN |
Number of Flutes | 4 |
Description
0.1875" (3/16) Cutter DIA x 0.0930" (3/32) Neck Length x 270° Carbide Undercutting End Mill, 4 Flutes
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAMBEAU Gear Box, Plastic, Black, 17 in W x 10 in D x 10-1/2 in H (T1418)
- MILWAUKEE TOOL THUNDERBOLT Titanium Coated Drill Bit Set -14 pc (48-89-0011)
- MASTER APPLIANCE Heat Gun Attachment, Shrink Tubing, 3/4 In (A-160-HG)
- DAYTON Flute End Mill Set, 10 Pcs (16N203)
- HARVEY TOOL End Mill for Composites - Composite Finisher (794808-C4)
- ULTRA-DEX USA Indexable Profiling End Mill, 1-1/4", PHC (DVJNR 16-3D)
- WIDIA Indexable Square Shoulder End Mill, VSM17 Series, 1" Max Cut Dia, 0.6420 in Depth of Cut (VSM17D100Z02C100XD17L450)
- SUMITOMO WEZ Series Indexable Endmill 0.75in 3 Teeth (WEZ20750EW03-0.625)
- ULTRA-DEX USA Indexable Profiling End Mill, 1-1/4", PHC (MDJNR 12-4B)
- INGERSOLL Indexable Drill Other Metalworking Tools & Consumable (YD1150038SHR00)
- ULTRA-DEX USA Indexable Profiling End Mill, 1-1/4", PHC (MCYNN 16-4D)
- Harvey Tool Indexable End Mills