Shop All Indexable End Mills
Harvey Tool
Undercutting End Mill - 270°
Mfr # 787912-C3
Zoro # G201023003
product price: $54.69
/ea
$54.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Dia. 0.1875" (3/16)
- Overall Length 2.0000" (2)
- Shank Dia. 0.1875" (3/16)
- Neck Length 0.0930" (3/32)
- Length of Cut 0.1600"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 787912-C3
- Zoro # G201023003
- Country of Origin United States
- Category Indexable End Mills
Dimensions
Cutting Dia. | 0.1875" (3/16) |
Overall Length | 2.0000" (2) |
Shank Dia. | 0.1875" (3/16) |
Neck Length | 0.0930" (3/32) |
Length of Cut | 0.1600" |
Neck Dia. | 0.1170" |
Radius | 0.0930" (3/32) |
Details
Overall Reach | 0.2530" |
SAE or Metric | SAE |
Coating | C3 |
Wrap Angle | 270 |
Number of Flutes | 4 |
Description
0.1875" (3/16) Cutter DIA x 0.0930" (3/32) Neck Length x 270° Carbide Undercutting End Mill, 4 Flutes, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE Professional Heat Tool Kit, Corded Powered, 120V, Pistol Handle (PH-1400A-00-K)
- LENOX Hack Saw, Low Profile, 12 x 1/2 In, 24 TPI (5012)
- MITUTOYO Thickness Gage (184-301S)
- GARANT Round Die, HSS, 5/8-18 (142620 5/8-18)
- HARVEY TOOL End Mill for Composites - Composite Finisher (794808-C4)
- ULTRA-DEX USA Indexable Profiling End Mill, 1-1/4", PHC (MCYNN 16-4D)
- WIDIA Indexable Face Mill, M300 Series, High Speed Steel, 112.00mm Depth of Cut (12393040800)
- TUNGALOY End Mill, EPAV06U0.75C0.75R04 (6769898)
- ULTRA-DEX USA Indexable Profiling End Mill, 28.00mm, PHC (NSR 16-3D)
- ULTRA-DEX USA Indexable Profiling End Mill, 25.00mm, PHC (NSL 16-4D)
- OSG Indexable Square Shoulder End Mill (7802903)
- Harvey Tool End Mills