Shop All Indexable End Mills
Harvey Tool
Undercutting End Mill - 270°
Mfr # 787908
Zoro # G101022908
product price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Dia. 0.1250" (1/8)
- Overall Length 1.5000" (1-1/2)
- Shank Dia. 0.1250" (1/8)
- Neck Length 0.0930" (3/32)
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 787908
- Zoro # G101022908
- Country of Origin United States
- Category Indexable End Mills
Dimensions
Cutting Dia. | 0.1250" (1/8) |
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Neck Length | 0.0930" (3/32) |
Radius | 0.0620" (1/16) |
Length of Cut | 0.1070" |
Neck Dia. | 0.0760" |
Details
SAE or Metric | SAE |
Wrap Angle | 270 |
Coating | UN |
Overall Reach | 0.2000" |
Number of Flutes | 4 |
Description
0.1250" (1/8) Cutter DIA x 0.0930" (3/32) Neck Length x 270° Carbide Undercutting End Mill, 4 Flutes
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 8" Drill Press Vise with Stationary Base (10D734)
- WIHA Insulated Phillips Screwdriver #3 Round (32103)
- WESTWARD 8 1/2 in Barrel Crimper 10 to 26 AWG (13H883)
- WESTWARD Round File, Machinists, American, 12 In. L (1NFT2)
- HARVEY TOOL End Mill for Composites - Composite Finisher (794808-C4)
- SUMITOMO WEZ Series Indexable Endmill for Lathe 14mm 1 Teeth (WEZ11014ES01-12)
- KYOCERA End Mill, Kyocera MEW 1250W125104T, 1.2500" Dia (MEW1250W125104T)
- KYOCERA High Feed End Mill, MFH 1000W100035T47, MFH-RAPTOR Mini 1.0000" Dia (MFH1000W100035T47)
- MICRO 100 Indexable Square Shoulder End Mill, Coolant-Thru Milling Series, 3/4" Max Cut Dia (30-2424)
- ULTRA-DEX USA Indexable Profiling End Mill, 3/4", PHC (DDJNR 12-4B)
- SUMITOMO Milling Cutter, 2.00" Cutting dia. (MS14020SR)
- Harvey Tool Indexable End Mills