Shop All Indexable End Mills
Harvey Tool
Undercutting End Mill - 270°
Mfr # 786916
Zoro # G101019809
product price: $74.85
/ea
$74.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Dia. 0.2500" (1/4)
- Overall Length 2.5000" (2-1/2)
- Shank Dia. 0.2500" (1/4)
- Neck Length 0.8750" (7/8)
- Radius 0.1250" (1/8)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 786916
- Zoro # G101019809
- Country of Origin United States
- Category Indexable End Mills
Dimensions
Cutting Dia. | 0.2500" (1/4) |
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.2500" (1/4) |
Neck Length | 0.8750" (7/8) |
Radius | 0.1250" (1/8) |
Length of Cut | 0.2130" |
Neck Dia. | 0.1580" |
Details
Overall Reach | 1.0880" |
Coating | UN |
Wrap Angle | 270 |
SAE or Metric | SAE |
Number of Flutes | 4 |
Description
0.2500" (1/4) Cutter DIA x 0.8750" (7/8) Neck Length x 270° Carbide Undercutting End Mill, 4 Flutes
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB Capping Press Extension handle 20” Long Designed exclusively for the IC Pro150 SFIC Capping Press (LAB-LCP01)
- DRILL AMERICA m7x1 HSS Metric 4 Flute Taper Hand Tap, Tap Thread Size: m7 x 1 (T/AT7X1)
- CLEVELAND Chucking Reamer, 5/8" Size, HSS, Spiral (C30536)
- SUNEX 3/4" Drive Deep Impact Socket Set, SAE, 29 pcs (4695)
- HARVEY TOOL End Mill for Composites - Composite Finisher (794808-C4)
- OSG Indexable Square Shoulder End Mill (7802852)
- MICRO 100 Indexable Square Shoulder End Mill, Coolant-Thru Milling Series, 3/8" Max Cut Dia (30-1216)
- ULTRA-DEX USA Indexable Profiling End Mill, 1", PHC (MCMNN 16-4D)
- ULTRA-DEX USA Indexable Profiling End Mill, 5/8", PHC (DCLNR 20-4D)
- KYOCERA End Mill, Kyocera EM 1500AL, 1.5000" Dia (EM1500AL)
- ULTRA-DEX USA Indexable Profiling End Mill, 28.00mm, PHC (NSR 16-3D)
- Harvey Tool End Mills