Shop All Indexable End Mills
Harvey Tool
Undercutting End Mill - 270°
Mfr # 41305
Zoro # G401020994
product price: $50.85
/ea
$50.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Dia. 0.0780"
- Overall Length 1.5000" (1-1/2)
- Shank Dia. 0.1250" (1/8)
- Neck Length 0.3120" (5/16)
- Overall Reach 0.3790"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 41305
- Zoro # G401020994
- Country of Origin United States
- Category Indexable End Mills
Dimensions
Cutting Dia. | 0.0780" |
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Neck Length | 0.3120" (5/16) |
Neck Dia. | 0.0450" |
Length of Cut | 0.0666" |
Radius | 0.0391" |
Details
Overall Reach | 0.3790" |
Wrap Angle | 270 |
SAE or Metric | SAE |
Coating | UN |
Number of Flutes | 2 |
Description
0.0780" Cutter DIA x 0.3120" (5/16) Neck Length x 270° Carbide Undercutting End Mill, 2 Flutes
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Micrometer Extension (78/782J)
- VEGA Torx Tamper 15 Insert Bit x 1 (125TT15A)
- DEWALT 1/16" Black Oxide Split Point Drill Bit (2-Pack) (DW1104)
- MILWAUKEE TOOL M12 FUEL 1/2 in. Right Angle Impact Wrench with Friction Ring Kit (2565-22)
- HARVEY TOOL End Mill for Composites - Composite Finisher (794808-C4)
- OSG Indexable Square Shoulder End Mill (7802903)
- WIDIA Indexable Square Shoulder End Mill, VSM11 Series, 1" Max Cut Dia, 0.4530 in Depth of Cut (VSM11D100Z03C100XD11L480)
- ULTRA-DEX USA Indexable Profiling End Mill, 30.00mm, PHC (NSR 16-4D)
- OSG Indexable Square Shoulder End Mill (7802852)
- SUMITOMO Milling Cutter, 2.00" Cutting dia. (MS14020SR)
- WIDIA Indexable Square Shoulder End Mill, VSM17 Series, 0.6420 in Depth of Cut (VSM17D100Z02W100XD17)
- Harvey Tool Indexable End Mills