Shop All Carbide End Mills
Harvey Tool
Undercutting End Mill-270° .0620" Cutter DIAx.5000" (1/2) Neck Lx270° Carbide
Mfr # 776031
Zoro # G902588566
product price: $44.45
/ea
$44.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Inch
- Overall Length 2.5000" (2-1/2)
- Number of Flutes 4
- Finish UN
- Length of Cut 0.1550"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 776031
- Zoro # G902588566
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2.5000" (2-1/2) |
Length of Cut | 0.1550" |
Shank Dia. | 0.1250" (1/8) |
Milling Dia. | 0.0310" (1/32) |
Neck Dia. | 0.0300" |
Details
Measurement System | Inch |
Number of Flutes | 4 |
Finish | UN |
LOC Multiple | (5x) |
Reach | (10x) |
Overall Reach | 0.3120" (5/16) |
Description
0.0310" (1/32) Cutter DIA x 0.1550" Length of Cut x 0.3120" (5/16) Reach Carbide Square End Mill, 4 Flutes
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/8" Drive Socket Set (50663)
- WESTWARD Tape Measure, 16 ft. L Blade, Steel (55MN51)
- KRAFT TOOL Cement Finish Trowel, Pro-Form, 16x4.75" (CF224PF)
- MILWAUKEE TOOL SDS+ Vacuum Bit 5/8" x 9 - 1/2" x 14" (48-20-2114)
- HARVEY TOOL Undercutting End Mill - 270° Deburring Undercut (809693)
- HARVEY TOOL Undercutting End Mill - 220°, 0.2500" (1/4) (971616)
- HARVEY TOOL End Mill for Composites - Drill 0.3750" (3/8) Cutter DIA x 1.1250" (1-1/8) Length of Cut (908124)
- HARVEY TOOL Undercutting End Mill - 270, 0.3750" (3/8), Number of Flutes: 4 (23124-C3)
- HARVEY TOOL Undercutting End Mill - 300 Reduced Shank, 0.3750" (3/8), Number of Flutes: 6 (947424-C3)
- HARVEY TOOL Undercutting End Mill - 300°, 0.0938" (989593)
- OSG Carbide End Mill, HP441, 8.0mm D, 21mm Cut (HP441-3150)
- Harvey Tool Carbide End Mills