Shop All Carbide End Mills
Harvey Tool
Undercutting End Mill - 270, 0.5000" (1/2), Neck Length: 3/16"
Mfr # 23132
Zoro # G7202258
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3.0000" (3)
- Number of Flutes 4
- Milling Dia. 1/2"
- Neck Length 0.1870" (3/16)
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 23132
- Zoro # G7202258
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 3.0000" (3) |
Length of Cut | 0.4270" |
Milling Dia. | 1/2" |
Neck Length | 0.1870" (3/16) |
Neck Dia. | 0.3230" |
Shank Dia. | 1/2" |
Radius | 0.2500" (1/4) |
Shank Diameter | 0.5000" (1/2) |
Cutter Dia. | 0.5000" (1/2) |
Details
Number of Flutes | 4 |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Wrap Angle | 270 |
SAE or Metric | SAE |
Overall Reach | 0.6140" |
Coating | UN |
Description
0.5000" (1/2) Cutter DIA x 0.1870" (3/16) Neck Length x 270° Carbide Undercutting End Mill, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 92.5-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (421606)
- BESSEY C-Clamp, 1 in Maximum Opening, Gray (CM10)
- WESTWARD Flush Trim Rtr Bit, Carbide Tipped, 1/2 In (16Y592)
- PERFORMANCE TOOL 12-Pc Sae Long Hex Key Set, W1393 (W1393)
- HARVEY TOOL Undercutting End Mill - 300, 0.2362", Number of Flutes: 4 (97926M)
- HARVEY TOOL End Mill for Composites - Drill 0.3750" (3/8) Cutter DIA x 1.1250" (1-1/8) Length of Cut (908124)
- HARVEY TOOL Undercutting End Mill - 300, 0.2362", Finish - Machining: AlTiN (97926M-C3)
- HARVEY TOOL Undercutting End Mill - 270, 0.1560" (5/32), Neck Length: 1/8" (23110-C3)
- HARVEY TOOL Undercutting End Mill - 270, 0.1875" (3/16), Material - Machining: Carbide (23212-C3)
- HARVEY TOOL Undercutting End Mill - 270 High Helix, 0.2500" (1/4), Length of Cut: 0.2130" (951216-C3)
- MASTERCUT TOOL 1/4x3/4x1/4x2-1/2 3FL Square Endmill, PowerA (210-230-1)
- Harvey Tool Carbide End Mills