Shop All Carbide End Mills
Harvey Tool
Undercutting End Mill - 270, 0.3750" (3/8), Number of Flutes: 4
Mfr # 23124-C3
Zoro # G7204507
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.5000" (2-1/2)
- Number of Flutes 4
- Finish - Machining AlTiN
- Shank Dia. 3/8"
- Neck Dia. 0.2410"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 23124-C3
- Zoro # G7204507
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2.5000" (2-1/2) |
Length of Cut | 0.3200" |
Shank Dia. | 3/8" |
Neck Dia. | 0.2410" |
Milling Dia. | 3/8" |
Neck Length | 0.1870" (3/16) |
Radius | 0.1875" (3/16) |
Shank Diameter | 0.3750" (3/8) |
Cutter Dia. | 0.3750" (3/8) |
Details
Number of Flutes | 4 |
Finish - Machining | AlTiN |
Material - Machining | Carbide |
Overall Reach | 0.5070" |
Coating | C3 |
SAE or Metric | SAE |
Wrap Angle | 270 |
Description
0.3750" (3/8) Cutter DIA x 0.1870" (3/16) Neck Length x 270° Carbide Undercutting End Mill, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Nut, Stop 3/8, 16 (79985)
- WESTCOTT Ruler, Plastic, 12 In (00403)
- DE-STA-CO Vertical Hold Down Clamp, 700 lb Cap (5105-R)
- TEKTON 1/4 Inch Drive x 5/16 Inch Universal Joint Socket (SHD08008)
- HARVEY TOOL End Mill for Composites - Drill 0.3750" (3/8) Cutter DIA x 1.1250" (1-1/8) Length of Cut (908124)
- HARVEY TOOL Undercutting End Mill - 270, 0.1560" (5/32), Neck Length: 1/8" (23110-C3)
- HARVEY TOOL Undercutting End Mill-270° .0620" Cutter DIAx.5000" (1/2) Neck Lx270° Carbide (776031)
- HARVEY TOOL Undercutting End Mill - 300, 0.1875" (3/16), Finish - Machining: AlTiN (911912-C3)
- HARVEY TOOL Undercutting End Mill - 300, 0.2362", Number of Flutes: 4 (97926M)
- HARVEY TOOL Undercutting End Mill - 220°, 0.2500" (1/4) (971616)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 1/2 (23648)
- Harvey Tool Carbide End Mills