Shop All Carbide End Mills
Harvey Tool
Undercutting End Mill - 270°, 0.3750" (3/8)
Mfr # 52924-C3
Zoro # G7205959
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.5000" (2-1/2)
- Number of Flutes 4
- Length of Cut 0.3200"
- Shank Dia. 3/8"
- Neck Dia. 0.2410"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 52924-C3
- Zoro # G7205959
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2.5000" (2-1/2) |
Length of Cut | 0.3200" |
Shank Dia. | 3/8" |
Neck Dia. | 0.2410" |
Milling Dia. | 3/8" |
Neck Length | 0.3750" (3/8) |
Radius | 0.1875" (3/16) |
Cutter Dia. | 0.3750" (3/8) |
Shank Diameter | 0.3750" (3/8) |
Details
Number of Flutes | 4 |
Finish - Machining | AlTiN |
Material - Machining | Carbide |
Coating | C3 |
SAE or Metric | SAE |
Overall Reach | 0.6950" |
Wrap Angle | 270 |
Description
0.3750" (3/8) Cutter DIA x 0.3750" (3/8) Neck Length x 270° Carbide Undercutting End Mill, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Rivet Tool, 2,000 lb Pulling Force, 12VDC, Includes Batteries (2550-22, 48-11-2440)
- VEGA Mortorq Super 4 Socket Bit x 1 1/4" - 3/ (232MTS4SB)
- CHICAGO PNEUMATIC 3/4 Inch Manual Torque Wrench, Torque (Min / Max) 110 - 550 ft. lbf / 150 - 750 Nm (CP8920)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, Cnter, AlTiN (CRE-250-090X)
- HARVEY TOOL Undercutting End Mill - 300°, 0.0938" (989593)
- HARVEY TOOL Undercutting End Mill - 300, 0.1875" (3/16), Neck Length: 1" (911912)
- HARVEY TOOL Undercutting End Mill - 270, 0.0937" (3/32), Radius: 3/64" (931506)
- HARVEY TOOL 0.0200 in. .5 mm Cutter dia. x 0.0300 in. Carbide Square End Mill, 4 Flutes, CVD dia.mond 9m (962720)
- HARVEY TOOL Undercutting End Mill - 270, 0.2362", Neck Length: 3/8" (5296M)
- HARVEY TOOL Undercutting End Mill - 270° Deburring Undercut (809693)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 9/64, Overall Length: 2" (22204)
- Harvey Tool End Mills