Shop All Carbide End Mills
Harvey Tool
Undercutting End Mill - 270, 0.2187" (7/32), Finish - Machining: AlTiN
Mfr # 52914-C3
Zoro # G7209224
product price: $82.55
/ea
Free Shipping & Returns
$82.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.5000" (2-1/2)
- Number of Flutes 4
- Neck Length 0.2500" (1/4)
- Neck Dia. 0.1380" (3.5 mm)
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 52914-C3
- Zoro # G7209224
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2.5000" (2-1/2) |
Length of Cut | 0.1860" |
Neck Length | 0.2500" (1/4) |
Neck Dia. | 0.1380" (3.5 mm) |
Shank Dia. | 1/4" |
Milling Dia. | 7/32" |
Radius | 0.1094" (7/64) |
Shank Diameter | 0.2500" (1/4) |
Cutter Dia. | 0.2187" (7/32) |
Details
Number of Flutes | 4 |
Material - Machining | Carbide |
Finish - Machining | AlTiN |
SAE or Metric | SAE |
Coating | C3 |
Overall Reach | 0.4360" |
Wrap Angle | 270 |
Description
0.2187" (7/32) Cutter DIA x 0.2500" (1/4) Neck Length x 270° Carbide Undercutting End Mill, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 11 Piece SAE L-Shape Hex Key Set, 12343 (12343)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1285" (953CO30ST)
- WESTWARD 1" Drive Impact Socket Set, SAE, 27 pcs (21WM43)
- GREY PNEUMATIC $29-Pc 3/4" Standard Imp Skt Set (GP8029)
- HARVEY TOOL 0.0200 in. .5 mm Cutter dia. x 0.0300 in. Carbide Square End Mill, 4 Flutes, CVD dia.mond 9m (962720)
- HARVEY TOOL Undercutting End Mill - 300, 0.2362", Finish - Machining: AlTiN (97926M-C3)
- HARVEY TOOL Undercutting End Mill - 270° Deburring Undercut (809693)
- HARVEY TOOL Undercutting End Mill-270° .0620" Cutter DIAx.5000" (1/2) Neck Lx270° Carbide (776031)
- HARVEY TOOL Drill/End Mill - Mill Style - 3 Flute (823832)
- HARVEY TOOL Undercutting End Mill - 300, 0.1875" (3/16), Neck Length: 1" (911912)
- GARANT Solid Carbide Square End Mill, 2 mm, TiAlN Coated (202725 2)
- Harvey Tool End Mills