Shop All Carbide End Mills
Harvey Tool
Undercutting End Mill - 270, 0.1875" (3/16), Material - Machining: Carbide
Mfr # 23212-C3
Zoro # G7207237
product price: $74.75
/ea
$74.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.0000" (2)
- Number of Flutes 4
- Length of Cut 0.1600"
- Material - Machining Carbide
- Shank Dia. 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 23212-C3
- Zoro # G7207237
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2.0000" (2) |
Length of Cut | 0.1600" |
Shank Dia. | 3/16" |
Neck Dia. | 0.1170" |
Neck Length | 0.5000" (1/2) |
Milling Dia. | 3/16" |
Radius | 0.0937" (3/32) |
Cutter Dia. | 0.1875" (3/16) |
Shank Diameter | 0.1875" (3/16) |
Details
Number of Flutes | 4 |
Material - Machining | Carbide |
Finish - Machining | AlTiN |
SAE or Metric | SAE |
Overall Reach | 0.6600" |
Coating | C3 |
Wrap Angle | 270 |
Description
0.1875" (3/16) Cutter DIA x 0.5000" (1/2) Neck Length x 270° Carbide Undercutting End Mill, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 6" L-Mount L-00 Back Plate For 3-Jaw Chuck - No Bolt Holes (3900-4847)
- DRILL AMERICA 7/32"-32 HSS Plug Hand Tap (DWTST7/32-32P)
- MILWAUKEE TOOL Spline/Round Hex 3" Scaling Chisel (48-62-2055)
- LISLE Torx Bit, T-40 Super (82270)
- HARVEY TOOL Undercutting End Mill - 270, 0.2187" (7/32), Finish - Machining: AlTiN (52914-C3)
- HARVEY TOOL Undercutting End Mill - 270 Deburring Undercut, 0.2500" (1/4), Neck Length: 3/8" (980616-C3)
- HARVEY TOOL Undercutting End Mill - 220°, 0.2500" (1/4) (971616)
- HARVEY TOOL Undercutting End Mill - 220, 0.0394", Finish - Machining: AlTiN (2281M-C3)
- HARVEY TOOL Undercutting End Mill - 270, 0.1560" (5/32), Neck Length: 1/8" (23110-C3)
- HARVEY TOOL Undercutting End Mill - 270, 0.0937" (3/32), Radius: 3/64" (931506)
- MICRO 100 Carbide End Mill, Dia 1/2 In, Cut L 5/8 In (ASM-500-2)
- Harvey Tool Carbide End Mills