Shop All Carbide End Mills
Harvey Tool
Undercutting End Mill - 270, 0.1560" (5/32), Neck Length: 1/8"
Mfr # 23110-C3
Zoro # G7208899
product price: $60.29
/ea
$60.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.0000" (2)
- Number of Flutes 4
- Shank Dia. 3/16"
- Neck Dia. 0.0980" (2.5 mm)
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 23110-C3
- Zoro # G7208899
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2.0000" (2) |
Length of Cut | 0.1330" |
Milling Dia. | 5/32" |
Shank Dia. | 3/16" |
Neck Dia. | 0.0980" (2.5 mm) |
Neck Length | 0.1250" (1/8) |
Radius | 0.0781" (5/64) |
Shank Diameter | 0.1875" (3/16) |
Cutter Dia. | 0.1560" |
Details
Number of Flutes | 4 |
Material - Machining | Carbide |
Finish - Machining | AlTiN |
Coating | C3 |
Wrap Angle | 270 |
Overall Reach | 0.2580" |
SAE or Metric | SAE |
Description
0.1560" (5/32) Cutter DIA x 0.1250" (1/8) Neck Length x 270° Carbide Undercutting End Mill, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 12 Piece Metric/SAE Fold-Up Hex Key Set, 12550 (12550)
- MITUTOYO Micrometer, Inside, Head/0.01mm (137-011)
- TEKTON 3/4" Drive Socket Rail (OSR33110)
- LENOX 9" L x Metal Cutting Reciprocating Saw Blade (20597960R)
- HARVEY TOOL Undercutting End Mill - 270, 0.1875" (3/16), Material - Machining: Carbide (23212-C3)
- HARVEY TOOL Undercutting End Mill - 220°, 0.2500" (1/4) (971616)
- HARVEY TOOL Undercutting End Mill - 270 High Helix, 0.2500" (1/4), Material - Machining: Carbide (997116)
- HARVEY TOOL Undercutting End Mill - 270° Deburring Undercut (809693)
- HARVEY TOOL Undercutting End Mill - 270°, 0.3125" (5/16) (23120-C3)
- HARVEY TOOL Undercutting End Mill - 270 Deburring Undercut, 0.2500" (1/4), Neck Length: 3/8" (980616-C3)
- KODIAK CUTTING TOOLS 3/16 ALTiN Coated Carbide Endmill 4 Fl Left Hand Spiral Left Hand Cut (86279518ALTIN)
- Harvey Tool Carbide End Mills