Shop All Carbide End Mills
Harvey Tool
Undercutting End Mill - 270, 0.1250" (1/8), Overall Length: 2"
Mfr # 41308-C3
Zoro # G7104635
$57.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.0000" (2)
- Number of Flutes 4
- Material - Machining Carbide
- Neck Length 0.7500" (3/4)
- Shank Dia. 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 41308-C3
- Zoro # G7104635
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2.0000" (2) |
Length of Cut | 0.1070" |
Neck Length | 0.7500" (3/4) |
Shank Dia. | 1/8" |
Neck Dia. | 0.0760" |
Milling Dia. | 1/8" |
Radius | 0.0625" (1/16) |
Shank Diameter | 0.1250" (1/8) |
Cutter Dia. | 0.1250" (1/8) |
Details
Number of Flutes | 4 |
Material - Machining | Carbide |
Finish - Machining | AlTiN |
Coating | C3 |
SAE or Metric | SAE |
Overall Reach | 0.8570" |
Wrap Angle | 270 |
Description
0.1250" (1/8) Cutter DIA x 0.7500" (3/4) Neck Length x 270° Carbide Undercutting End Mill, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, 15/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48515)
- ROTHENBERGER Nipple Chuck (00186)
- GREENFIELD THREADING 18pc HSS Bright Plug Hand Tap & Black Jobber Drill Metric Set HTGP/150 Greenfield Threading (330088)
- DRILL AMERICA 5/8"-40 HSS Plug Hand Tap (DWTST5/8-40P)
- HARVEY TOOL Undercutting End Mill - 300, 0.2362", Number of Flutes: 4 (97926M)
- HARVEY TOOL Drill/End Mill - Mill Style - 3 Flute (823832)
- HARVEY TOOL Undercutting End Mill - 270, 0.1560" (5/32), Neck Length: 1/8" (23110-C3)
- HARVEY TOOL Undercutting End Mill - 270°, 0.3125" (5/16) (23120-C3)
- HARVEY TOOL Undercutting End Mill - 300, 0.1875" (3/16), Neck Length: 1" (911912)
- HARVEY TOOL 1/2 in. Cutter dia. x 1 in. 1 x 82° included Carbide Drill/End Mill, 3 Flutes, AlTiN Coated (725532-C3)
- MASTERCUT TOOL 12x50x12x100 3FL Square Long Endmill, PowerA (305-214-1)
- Harvey Tool Carbide End Mills