Shop All Carbide End Mills
Harvey Tool
Undercutting End Mill - 270, 0.0394", Neck Length: 3/32"
Mfr # 3971M-C3
Zoro # G7206117
product price: $76.89
/ea
Free Shipping & Returns
$76.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.5000" (1-1/2)
- Number of Flutes 2
- Length of Cut 0.0330"
- Milling Dia. 0.0394"
- Shank Dia. 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 3971M-C3
- Zoro # G7206117
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 1.5000" (1-1/2) |
Length of Cut | 0.0330" |
Milling Dia. | 0.0394" |
Shank Dia. | 1/8" |
Neck Dia. | 0.0240" (.6 mm) |
Neck Length | 0.0930" (3/32) |
Radius | 0.0197" |
Cutter Dia. | 0.0394" (1 mm) |
Shank Diameter | 0.1250" (1/8) |
Details
Number of Flutes | 2 |
Material - Machining | Carbide |
Finish - Machining | AlTiN |
Coating | C3 |
SAE or Metric | SAE |
Overall Reach | 0.1260" |
Wrap Angle | 270 |
Description
0.0394" Cutter DIA x 0.0930" (3/32) Neck Length x 270° Carbide Undercutting End Mill, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Bolt Cutter, Heavy Duty, 36" (GG136)
- APEX TOOL GROUP 3/8 Drive Impact Adapter 3/8F X 1/2M (84408)
- MIRKA 3" X 4" Orbital Finishing Sander 3Mm Orbit (MR-34)
- MITUTOYO Digital Indicator, IP42, with SPC Output (543-732B)
- HARVEY TOOL Undercutting End Mill - 300°, 0.0938" (989593)
- HARVEY TOOL Undercutting End Mill - 300, 0.3750" (3/8), Overall Length: 3" (940124)
- HARVEY TOOL Undercutting End Mill - 300, 0.1875" (3/16), Neck Length: 1" (911912)
- HARVEY TOOL End Mill for Composites - Drill 0.3750" (3/8) Cutter DIA x 1.1250" (1-1/8) Length of Cut (908124)
- HARVEY TOOL Undercutting End Mill - 270, 0.1562" (5/32), Overall Length: 2" (52910)
- HARVEY TOOL Undercutting End Mill - 270° Deburring Undercut (809693)
- GS TOOLING 3/16" Diameter x 3/16" Shank 4-Flute Stub Length Double End Yellow Series Carbide End Mills (102338)
- Harvey Tool Carbide End Mills