Shop All Carbide End Mills
Harvey Tool
Undercutting End Mill - 270°, 0.0312" (1/32)
Mfr # 54631
Zoro # G7119560
product price: $79.65
/ea
Free Shipping & Returns
$79.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.5000" (1-1/2)
- Number of Flutes 2
- Length of Cut 0.0270"
- Neck Dia. 0.0160" (.4 mm)
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 54631
- Zoro # G7119560
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 1.5000" (1-1/2) |
Length of Cut | 0.0270" |
Neck Dia. | 0.0160" (.4 mm) |
Neck Length | 0.1250" (1/8) |
Shank Dia. | 1/8" |
Milling Dia. | 1/32" |
Radius | 0.0156" (1/64) |
Shank Diameter | 0.1250" (1/8) |
Cutter Dia. | 0.0312" (1/32) |
Details
Number of Flutes | 2 |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Overall Reach | 0.1510" |
Coating | UN |
SAE or Metric | SAE |
Wrap Angle | 270 |
Description
0.0312" (1/32) Cutter DIA x 0.1250" (1/8) Neck Length x 270° Carbide Undercutting End Mill, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Corded Die Grinder, 120V, Paddle Switch (GP 400)
- K-TOOL INTERNATIONAL Air Blow Gun Rubber Tip 1/2" (KTI71010)
- STARRETT Band Saw Blade, 12 ft. 6" L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99206-12-06)
- VEGA Impact Socket, 1/2 Sq Dr 18 mm 12pt (31803-D)
- HARVEY TOOL Undercutting End Mill - 220°, 0.2500" (1/4) (971616)
- HARVEY TOOL Undercutting End Mill - 270, 0.1875" (3/16), Material - Machining: Carbide (23212-C3)
- HARVEY TOOL Undercutting End Mill - 270°, 0.3125" (5/16) (23120-C3)
- HARVEY TOOL Undercutting End Mill - 270°, 0.3750" (3/8) (52924-C3)
- HARVEY TOOL Undercutting End Mill - 300, 0.2362", Number of Flutes: 4 (97926M)
- HARVEY TOOL Drill/End Mill - Mill Style - 3 Flute (823832)
- KODIAK CUTTING TOOLS 0.018 2 Flute Carbide Endmill Micro Square End ALTIN Coated (5522825)
- Harvey Tool End Mills