Shop All Carbide End Mills
Harvey Tool
Undercutting End Mill - 270, 0.0250", Neck Length: 1/16"
Mfr # 23201-C3
Zoro # G7205697
product price: $90.69
/ea
Free Shipping & Returns
$90.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.5000" (1-1/2)
- Number of Flutes 2
- Length of Cut 0.0210"
- Neck Length 0.0620" (1/16)
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 23201-C3
- Zoro # G7205697
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 1.5000" (1-1/2) |
Length of Cut | 0.0210" |
Neck Length | 0.0620" (1/16) |
Milling Dia. | 0.0250" |
Shank Dia. | 1/8" |
Neck Dia. | 0.0140" |
Radius | 0.0125" |
Shank Diameter | 0.1250" (1/8) |
Cutter Dia. | 0.0250" |
Details
Number of Flutes | 2 |
Material - Machining | Carbide |
Finish - Machining | AlTiN |
Coating | C3 |
Overall Reach | 0.0830" |
Wrap Angle | 270 |
SAE or Metric | SAE |
Description
0.0250" Cutter DIA x 0.0620" (1/16) Neck Length x 270° Carbide Undercutting End Mill, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 3/4" Drive Drive, 3/4" Fem-1/2" Male Super Adapter, SAE (4305)
- BONDHUS 7 Piece Metric L-Shape Hex Key Set, 16792 (16792)
- OSG Spiral Flute Tap Bottoming, 2 Flutes (2985001)
- PRO-SERIES 5 Piece Extra Long Drive Pin Punch Set USA Made (8600-4104)
- HARVEY TOOL End Mill for Composites - Drill 0.3750" (3/8) Cutter DIA x 1.1250" (1-1/8) Length of Cut (908124)
- HARVEY TOOL Undercutting End Mill - 270, 0.1875" (3/16), Material - Machining: Carbide (23212-C3)
- HARVEY TOOL 1/2 in. Cutter dia. x 1 in. 1 x 82° included Carbide Drill/End Mill, 3 Flutes, AlTiN Coated (725532-C3)
- HARVEY TOOL Undercutting End Mill - 270°, 0.3750" (3/8) (52924-C3)
- HARVEY TOOL Drill/End Mill - Mill Style - 3 Flute (823832)
- HARVEY TOOL Undercutting End Mill - 270, 0.0250", Finish - Machining: Uncoated (54625)
- MASTERCUT TOOL 5/16x7/8x5/16x2-1/2 4FL Square Endmill, PowerA (211-238-1)
- Harvey Tool End Mills