Shop All Carbide End Mills
Harvey Tool
Undercutting End Mill - 270°, 0.0200"
Mfr # 52820-C3
Zoro # G7122704
product price: $89.85
/ea
Free Shipping & Returns
$89.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.5000" (1-1/2)
- Number of Flutes 2
- Length of Cut 0.0171"
- Material - Machining Carbide
- Finish - Machining AlTiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 52820-C3
- Zoro # G7122704
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 1.5000" (1-1/2) |
Length of Cut | 0.0171" |
Neck Length | 0.0310" (1/32) |
Milling Dia. | 0.0200" |
Shank Dia. | 1/8" |
Neck Dia. | 0.0120" (.3 mm) |
Radius | 0.0100" |
Shank Diameter | 0.1250" (1/8) |
Cutter Dia. | 0.0200" (.5 mm) |
Details
Number of Flutes | 2 |
Material - Machining | Carbide |
Finish - Machining | AlTiN |
Wrap Angle | 270 |
Overall Reach | 0.0480" |
Coating | C3 |
SAE or Metric | SAE |
Description
0.0200" Cutter DIA x 0.0310" (1/32) Neck Length x 270° Carbide Undercutting End Mill, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEFFIELD Field Box, Blend, Black, 11-1/2 in W x 5 in D x 7-1/4 in H (12629)
- WESTWARD 1/16" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5XL66)
- MILWAUKEE TOOL Cordless Die Grinder, Right Angle, 12V (2485-20, 48-11-2420)
- CLECO In-Line Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 24,000 RPM, 0.9 hp (236GLS-240-C4)
- HARVEY TOOL 0.0200 in. .5 mm Cutter dia. x 0.0300 in. Carbide Square End Mill, 4 Flutes, CVD dia.mond 9m (962720)
- HARVEY TOOL Undercutting End Mill - 270° High Helix, 0.1875" (3/16) (994712-C8)
- HARVEY TOOL Undercutting End Mill - 270 High Helix, 0.2500" (1/4), Length of Cut: 0.2130" (951216-C3)
- HARVEY TOOL Undercutting End Mill - 270 High Helix, 0.2500" (1/4), Material - Machining: Carbide (997116)
- HARVEY TOOL Undercutting End Mill - 300 Reduced Shank, 0.3750" (3/8), Number of Flutes: 6 (947424-C3)
- HARVEY TOOL Undercutting End Mill - 270, 0.2362", Neck Length: 3/8" (5296M)
- GWS TOOL GROUP 311174 End Mill (311174)
- Harvey Tool Carbide End Mills