Shop All Indexable End Mills
Harvey Tool
Undercutting End Mill - 220°
Mfr # 833808-C3
Zoro # G301019678
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Dia. 0.1250" (1/8)
- Overall Length 2.0000" (2)
- Shank Dia. 0.1250" (1/8)
- Neck Length 0.7500" (3/4)
- Coating C3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 833808-C3
- Zoro # G301019678
- Country of Origin United States
- Category Indexable End Mills
Dimensions
Cutting Dia. | 0.1250" (1/8) |
Overall Length | 2.0000" (2) |
Shank Dia. | 0.1250" (1/8) |
Neck Length | 0.7500" (3/4) |
Length of Cut | 0.0840" |
Neck Dia. | 0.0940" (2.4 mm) |
Radius | 0.0625" (1/16) |
Details
Coating | C3 |
SAE or Metric | SAE |
Overall Reach | 0.8340" |
Wrap Angle | 220 |
Number of Flutes | 4 |
Description
0.1250" (1/8) Cutter DIA x 0.7500" (3/4) Neck Length x 220° Carbide Undercutting End Mill, 4 Flutes, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 5/16-18 TIN Coated Tap Bottom Chamfer (5541044)
- TUNGALOY Triangle Turning Insert, Triangle, 2, TCMT, 0.0156 in, Carbide (6856794)
- PROTO 48 in L 6 in Cap. Cast Iron Straight Pipe Wrench (J848HD)
- MILWAUKEE TOOL AIRSNAKE 10" Extension (48-53-2570)
- HARVEY TOOL End Mill for Composites - Composite Finisher (794808-C4)
- KYOCERA End Mill, Kyocera EM 1500AL, 1.5000" Dia (EM1500AL)
- KYOCERA End Mill, Kyocera MEC 16S1211T, 16.00mm Dia (MEC16S1211T)
- ULTRA-DEX USA Indexable Profiling End Mill, 1-1/4", PHC (MCYNN 16-4D)
- ULTRA-DEX USA Indexable Profiling End Mill, 5/8", PHC (MVJNL 12-3B)
- WIDIA Indexable Face Mill, M370 Series, High Speed Steel, 2.00mm Depth of Cut (M370D125Z07WO12)
- KYOCERA End Mill, Kyocera MEW 0750W7504103T, 0.7500" Dia (MEW0750W7504103T)
- Harvey Tool End Mills