Shop All Carbide End Mills
Harvey Tool
Undercutting End Mill - 220°, 0.2500" (1/4)
Mfr # 971616
Zoro # G7110418
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 4.0000" (4)
- Number of Flutes 4
- Length of Cut 0.1680"
- Shank Dia. 1/4"
- Neck Length 2.2500" (2-1/4)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 971616
- Zoro # G7110418
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 4.0000" (4) |
Length of Cut | 0.1680" |
Shank Dia. | 1/4" |
Neck Length | 2.2500" (2-1/4) |
Milling Dia. | 1/4" |
Neck Dia. | 0.1880" |
Radius | 0.1250" (1/8) |
Cutter Dia. | 0.2500" (1/4) |
Shank Diameter | 0.2500" (1/4) |
Details
Number of Flutes | 4 |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Coating | UN |
Wrap Angle | 220 |
SAE or Metric | SAE |
Overall Reach | 2.4180" |
Description
0.2500" (1/4) Cutter DIA x 2.2500" (2-1/4) Neck Length x 220° Carbide Undercutting End Mill, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 1-47/64, Taper Shank Drill #4 M.T. Smaller (1450A247)
- INGERSOLL-RAND Impact Wrench Screw (231-665)
- URREA 3/8" female drive to 1/2" male socket adapter (5253)
- PROTO 3/8" Drive Socket Set Metric 21 Pieces 6 mm to 26 mm , Full Polish (J52215)
- HARVEY TOOL Undercutting End Mill - 270, 0.1560" (5/32), Neck Length: 1/8" (23110-C3)
- HARVEY TOOL Undercutting End Mill - 270° Deburring Undercut (809693)
- HARVEY TOOL Undercutting End Mill - 220, 0.0394", Finish - Machining: AlTiN (2281M-C3)
- HARVEY TOOL Undercutting End Mill - 270° High Helix, 0.1875" (3/16) (994712-C8)
- HARVEY TOOL Undercutting End Mill - 270, 0.2362", Neck Length: 3/8" (5296M)
- HARVEY TOOL Undercutting End Mill - 300, 0.1875" (3/16), Finish - Machining: AlTiN (911912-C3)
- YG-1 TOOL CO Carbide End Mill, Sq, 5/16, 13/16 Cut L (07579TF)
- Harvey Tool End Mills