Shop All Carbide End Mills
Harvey Tool
Undercutting End Mill - 220, 0.0394", Finish - Machining: AlTiN
Mfr # 2281M-C3
Zoro # G7212496
product price: $83.39
/ea
Free Shipping & Returns
$83.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.5000" (1-1/2)
- Number of Flutes 2
- Length of Cut 0.0260"
- Neck Length 0.1250" (1/8)
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 2281M-C3
- Zoro # G7212496
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 1.5000" (1-1/2) |
Length of Cut | 0.0260" |
Neck Length | 0.1250" (1/8) |
Shank Dia. | 1/8" |
Neck Dia. | 0.0300" |
Milling Dia. | 0.0394" |
Radius | 0.0197" |
Cutter Dia. | 0.0394" (1 mm) |
Shank Diameter | 0.1250" (1/8) |
Details
Number of Flutes | 2 |
Material - Machining | Carbide |
Finish - Machining | AlTiN |
Overall Reach | 0.1510" |
Wrap Angle | 220 |
Coating | C3 |
SAE or Metric | SAE |
Description
0.0394" Cutter DIA x 0.1250" (1/8) Neck Length x 220° Carbide Undercutting End Mill, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Pipe Tap, 1/4"-18, Taper, 3 Flutes, NPT (1205300308)
- KIPP Indexing Plungers without collar, Style H, inch (K0343.2105AL)
- ECLIPSE Vise with Swivel Base (902-117)
- WESTWARD Silver/Deming Drill, 59/64, HSS, 118 Deg (4UM85)
- HARVEY TOOL Undercutting End Mill - 300, 0.2362", Finish - Machining: AlTiN (97926M-C3)
- HARVEY TOOL End Mill for Composites - Drill 0.3750" (3/8) Cutter DIA x 1.1250" (1-1/8) Length of Cut (908124)
- HARVEY TOOL Undercutting End Mill - 270, 0.1875" (3/16), Material - Machining: Carbide (23212-C3)
- HARVEY TOOL Undercutting End Mill - 220°, 0.2500" (1/4) (971616)
- HARVEY TOOL Undercutting End Mill - 270, 0.2362", Neck Length: 3/8" (5296M)
- HARVEY TOOL Undercutting End Mill - 270, 0.0250", Finish - Machining: Uncoated (54625)
- YG-1 TOOL CO Carbide End Mill, Sq, 7/32, 5/8 Cut L (07570TF)
- Harvey Tool End Mills