Shop All End Mill Holders
Harvey Tool
Tool Holders - Solid ER Integrated Tool Holders, 0.2500"
Mfr # 83006
Zoro # G7033454
product price: $386.99
/ea
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type ER20
- Overall Length 2.1940"
- Min. Bore Dia. 0.2500" (1/4)
- Coolant Through N
- Coating UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 83006
- Zoro # G7033454
- Country of Origin United States
- Category End Mill Holders
Dimensions
Overall Length | 2.1940" |
Min. Bore Dia. | 0.2500" (1/4) |
Neck Dia. | 12.500 mm |
Details
Type | ER20 |
Coolant Through | N |
Coating | UN |
Weldon Flat | N |
Single End/Double End | Single End |
Overall Reach | 25.000 mm |
Center Cutting | N |
SAE or Metric | SAE |
Chip-Breaker | N |
Description
0.2500" (1/4) Bore Diameter x 12.500 mm Shaft Diameter x 25.000 mm Projection Length x ER20 Taper Solid ER Integrated Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS RULE FLEX STAINLESS STEEL 12" (GN1216)
- ARTU Drill Bit, Multi-Purpose, 5/32" x 3-1/8" (01012)
- KNIPEX 5 1/8 in Wire Stripper 32 to 18 AWG (11 82 130)
- OLFA Snap-Off Utility Knife Snap-Off, 5 1/2 in L (PA-2)
- DORIAN Tool Post/Holder Set, 14 PC, SDN 30 (SDN30BXA-FTB)
- GS TOOLING BT30 12 x 236 Direct Coolant End Mill Holder (522224)
- DORIAN Tool Holder, Turning/Facing/Boring, CA (D40CA-2)
- GS TOOLING R8 34 x 100 Shell Mill Holder (534156)
- RUKO Arbor Holder, A 2 (106202)
- ERICKSON End Mill Holder, Taper, BT30 (BT30EM062236)
- LEATHERMAN Holster, Polymer, For Raptor Shears, Black (939910)
- Harvey Tool End Mill Holders