Shop All End Mill Holders
Harvey Tool
Tool Holders - Solid ER Integrated Tool Holders, 0.2500"
Mfr # 83005
Zoro # G7040269
product price: $375.99
/ea
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type ER20
- Overall Length 1.7470"
- Chip-Breaker N
- Min. Bore Dia. 0.2500" (1/4)
- Neck Dia. 12.500 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 83005
- Zoro # G7040269
- Country of Origin United States
- Category End Mill Holders
Dimensions
Overall Length | 1.7470" |
Min. Bore Dia. | 0.2500" (1/4) |
Neck Dia. | 12.500 mm |
Details
Type | ER20 |
Chip-Breaker | N |
Coating | UN |
Overall Reach | 14.000 mm |
Coolant Through | N |
SAE or Metric | SAE |
Weldon Flat | N |
Center Cutting | N |
Single End/Double End | Single End |
Description
0.2500" (1/4) Bore Diameter x 12.500 mm Shaft Diameter x 14.000 mm Projection Length x ER20 Taper Solid ER Integrated Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STABILA Level, Shield, 48", 2 Handholes (196-2K-36448)
- MORSE Band Saw Blade, 9 ft. 6" L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal, M42 Series (ZWED025C812M42-9' 6)
- WIHA MaxiFlex Fiberglass Reinforced Folding Ruler (61601)
- CHICAGO PNEUMATIC 1" Stroke Air Needle/Chisel Scaler Kit 4300 bpm (CP0456-LESAR)
- BULLDOG WINCH Adapter, M12x1.0 to 1/4NPTF for 41000 (42073)
- LYNDEX-NIKKEN Morse Taper Holder, CAT40, #3, 1.57in Dia. (C4004-0003-3.00)
- QIC TOOLS HSK 63 F - ER 32 Tool Holder (THHSK.320.70)
- ERICKSON End Mill Holder, Taper, CV40 (CV40BDL16200)
- DORIAN Tool Holder, Turning/Facing/Boring, BXA (D30BXA-2)
- ERICKSON End Mill Holder, Taper, CV40 (CV40EM025250)
- ERICKSON End Mill Holder, Taper, CV40 (CV40EM025450)
- Harvey Tool End Mill Holders