Shop All End Mill Holders
Harvey Tool
Tool Holders - Solid ER Integrated Tool Holders, 0.1250"
Mfr # 83003
Zoro # G7032620
product price: $315.99
/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type ER16
- Overall Length 2.0000" (2)
- SAE or Metric SAE
- Overall Reach 25.000 mm
- Chip-Breaker N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 83003
- Zoro # G7032620
- Country of Origin United States
- Category End Mill Holders
Dimensions
Overall Length | 2.0000" (2) |
Min. Bore Dia. | 0.1250" (1/8) |
Neck Dia. | 9.500 mm |
Details
Type | ER16 |
SAE or Metric | SAE |
Overall Reach | 25.000 mm |
Chip-Breaker | N |
Center Cutting | N |
Weldon Flat | N |
Single End/Double End | Single End |
Coolant Through | N |
Coating | UN |
Description
0.1250" (1/8) Bore Diameter x 9.500 mm Shaft Diameter x 25.000 mm Projection Length x ER16 Taper Solid ER Integrated Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLU-MOL XTREME HOLE SAW BI-METAL2-1/2in. (E0217029)
- DREMEL Brass Brush, 1/2in. dia., 1-3/4in. L, PK2 (536-02)
- WESTWARD Wrench, Combination, SAE, 11-1/2" L. (54PN32)
- WESTWARD 3/8" Drive 36 Geared Teeth Pear Head Style Hand Ratchet, 18" L, Chrome Finish (5TZD5)
- ERICKSON End Mill Holder, Taper, CV40 (CV40ZEM075175)
- WIDIA Toolholder, ISO, D-Style Clamping (DWLNR3232P08KC04)
- PARLEC Holder, Boring Head, CAT 40, 1 1/2-18 (C40-15BH188)
- SCHUNK Hydraulic Toolholder, Standard, CAT40 (0206486)
- PETZL Petzl CARITOOL Tool Holder Small (P042AA00)
- PARLEC Milling Chuck, CAT50, Projection 4.13 In. (C50-12MC4)
- WIDIA Toolholder, ISO, D-Style Clamping (DCLNL245DKC4)
- Harvey Tool Milling & Drilling Toolholders