Shop All Carbide Thread Mills
Harvey Tool
Thread Milling Cutters-Threading .1350" Cutter DIAx.3750" (3/8) Reach Carbide
Mfr # 773240-C6
Zoro # G502587983
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.5000" (2-1/2)
- Shank Dia. 0.2500" (1/4)
- Cutter Dia. 0.1350"
- Length of Cut 0.0310" (1/32)
- Finish C6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 773240-C6
- Zoro # G502587983
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.2500" (1/4) |
Cutter Dia. | 0.1350" |
Length of Cut | 0.0310" (1/32) |
Size | 10 |
Neck Dia. | 0.0860" |
Thread Depth | 0.3750" (3/8) |
Details
Finish | C6 |
Flutes | 5 |
Tip Flat | 0.0028" |
Included Angle | 60 |
SAE or Metric | SAE |
Angle per Side | 30 |
Description
0.1350" Cutter DIA x 0.3750" (3/8) Reach Carbide Single Form #10 Thread Milling Cutter for Hardened Steels, 5 Flutes, AlTiN Nano Coated
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Three Jaws For 3/32 To 3/16 Dia Rivets For 2100, 2500, 5200 & 5400 (13300)
- WRIGHT TOOL Attachment 3/8" Drive Adaptor - 3/8"Fema (3454)
- OTC Bearing Splitter, 1/8 in., 2 in., 1 Pieces (1122)
- WILLIAMS 1/2" Drive, 25/32" SAE Socket, 12 Points (SD-1225)
- HARVEY TOOL Thread Milling Cutters - Multi-Form, 0.1200", Shank Dia.: 3/16" (836736-C6)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads (822780)
- HARVEY TOOL Thread Milling Cutters - Single Form, 0.1200", Thread Size: 8 (986630-C6)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads (41473)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.1800", Length of Cut: 0.0370" (54250)
- HARVEY TOOL Thread Milling Cutters - Single Form, 0.2400", Thread Size: 5/16 (930355-C6)
- MICRO 100 Thread Mill Multi Point (TM-375)
- Harvey Tool Threading & Turning Tools