Shop All Carbide Thread Mills
Harvey Tool
Thread Milling Cutters-Single Form 1.160 mm Cutter DIAx3.500 mm Reach Carbide
Mfr # 772716-C6
Zoro # G002588169
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 38.000 mm
- Shank Dia. 3.000 mm
- Cutter Dia. 1.160 mm
- Length of Cut 0.268 mm
- Finish C6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 772716-C6
- Zoro # G002588169
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 38.000 mm |
Shank Dia. | 3.000 mm |
Cutter Dia. | 1.160 mm |
Length of Cut | 0.268 mm |
Size | M1.6 |
Neck Dia. | 0.742 mm |
Thread Depth | 3.500 mm |
Details
Finish | C6 |
Flutes | 3 |
Reach | (5x) |
Tip Flat | 0.035 mm |
Angle per Side | 30 |
SAE or Metric | Metric |
Included Angle | 60 |
Description
1.160 mm Cutter DIA x 3.500 mm Reach Carbide Single Form M1.6 Thread Milling Cutter for Hardened Steels, 3 Flutes, AlTiN Nano Coated
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL OPEN-LOK 3-in-1 Multi-Cutter Scraper Blade (49-25-2221)
- BON TOOL Bon 84-275 Chalk Box, Giant 130 Foot (84-275)
- ZORO SELECT Seal Gasket, 3/8 In., PK10 (S7958302)
- VIKING Angle Grinder, 5/8"-11" Arbor, 5 " Wheel (VT3205)
- HARVEY TOOL Thread Milling Cutter - Single Form - Metric (761419)
- HARVEY TOOL Thread Milling Cutter - Multi-Form - UN Threads, 0.2350", Length of Cut: 5/8" (70056)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.1350" (901240-C3)
- HARVEY TOOL Thread Milling Cutters - Single Form, 0.2400", Number of Flutes: 5 (959555-C6)
- HARVEY TOOL Thread Milling Cutter - Tri-Form - UN Threads, 0.1450", Number of Flutes: 3 (899936-C6)
- HARVEY TOOL Thread Milling Cutters - Multi-Form, 0.3000", Finish - Machining: AlTiN (987166-C3)
- HARVEY TOOL Thread Milling Cutters-Threading .0980" (2.5 mm) Cutter DIAx.3120" (5/16) Reach Carbide (773220-C6)
- Harvey Tool Carbide Thread Mills