Shop All Carbide Thread Mills
Harvey Tool
Thread Milling Cutters-Single Form 1.160 mm Cutter DIAx2.100 mm Reach Carbide
Mfr # 771616-C6
Zoro # G502588096
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 38.000 mm
- Shank Dia. 3.000 mm
- Cutter Dia. 1.160 mm
- Length of Cut 0.268 mm
- Neck Dia. 0.742 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 771616-C6
- Zoro # G502588096
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 38.000 mm |
Shank Dia. | 3.000 mm |
Cutter Dia. | 1.160 mm |
Length of Cut | 0.268 mm |
Neck Dia. | 0.742 mm |
Size | M1.6 |
Thread Depth | 2.100 mm |
Details
Finish | C6 |
Flutes | 3 |
Reach | (3x) |
Included Angle | 60 |
SAE or Metric | Metric |
Angle per Side | 30 |
Tip Flat | 0.035 mm |
Description
1.160 mm Cutter DIA x 2.100 mm Reach Carbide Single Form M1.6 Thread Milling Cutter for Hardened Steels, 3 Flutes, AlTiN Nano Coated
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 11-453 Corner Tie, Aluminum, (Pair) (11-453)
- CMT Router Bit, 2-1/4 in. L, 1/4 in. Cut Dia. (811.065.11)
- KOMELON 100 ft. Tape Measure, 3/8" Blade (9901IM)
- ZORO SELECT Chucking Reamer, 15mm, 6 Flute, HSS (13H742)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.2400", Neck Dia.: 0.1600" (54255-C4)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.1800" (71050-C3)
- HARVEY TOOL Thread Milling Cutter - Thread Relief Cutter, 0.3550", Length of Cut: 0.0860" (942909)
- HARVEY TOOL Thread Milling Cutters - Multi-Form, 0.1700", Thread Size: 6 (819630)
- HARVEY TOOL Thread Milling Cutter - Multi-Form - Metric, 0.2350", Number of Flutes: 3 (16923-C3)
- HARVEY TOOL Thread Milling Cutters - Multi-Form, 0.2850", Finish - Machining: AlTiN (17364-C3)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.3000", Number of Flutes: 4 (71060-C3)
- Harvey Tool Threading & Turning Tools