Shop All Carbide Thread Mills
Harvey Tool
Thread Milling Cutters - Single Form, 0.1200", Thread Size: 8
Mfr # 986630-C6
Zoro # G7108765
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining AlTiN Nano
- Overall Length 2.5000" (2-1/2)
- Shank Dia. 0.2500" (1/4)
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 986630-C6
- Zoro # G7108765
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.2500" (1/4) |
Thread Size | 8 |
Cutter Dia. | 0.1200" |
Length of Cut | 0.0230" |
Neck Dia. | 0.0840" |
Size | 8 |
Thread Depth | 0.3120" (5/16) |
Details
Material - Machining | Carbide |
Finish - Machining | AlTiN Nano |
Number of Flutes | 4 |
Finish | C6 |
Flutes | 4 |
Included Angle | 60 |
SAE or Metric | SAE |
Angle per Side | 30 |
Tip Flat | 0.0028" |
Description
0.1200" Cutter DIA x 0.3120" (5/16) Reach Carbide Single Form #8 Thread Milling Cutter for Hardened Steels, 4 Flutes, AlTiN Nano Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 8", 10", 14", 18" L Cast Iron Pipe Wrench Set, 4PCS (KTI-49000)
- SUPERCUT 98-inch x 0.125-inch x 0.025 x 18 TPI Carbon Tool Steel Blade (441048)
- MITUTOYO Carbide Ball Point (131262)
- PROTO Impact Socket Set, 3/8 in Drive Size, SAE, Black Oxide, 25-Piece (J72125)
- HARVEY TOOL Thread Milling Cutters-Threading .1350" Cutter DIAx.3750" (3/8) Reach Carbide (773240-C6)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.1800", Length of Cut: 0.0370" (54250)
- HARVEY TOOL Thread Milling Cutters - Single Form, 0.1350", Number of Flutes: 5 (930340-C6)
- HARVEY TOOL Thread Milling Cutters - Multi-Form, 0.0850", Length of Cut: 0.1800" (836716-C6)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads (41473)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads (822780)
- MELIN TOOL CO NPT Pipe Thread Mill, .425" x 3/4" (TM-3/8-18NPT-S)
- Harvey Tool Threading & Turning Tools