Shop All Carbide Thread Mills
Harvey Tool
Thread Milling Cutters - Single Form, 0.0980", Thread Size: 6
Mfr # 930320-C6
Zoro # G7110856
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining AlTiN Nano
- Overall Length 2.0000" (2)
- Shank Dia. 0.1875" (3/16)
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 930320-C6
- Zoro # G7110856
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2.0000" (2) |
Shank Dia. | 0.1875" (3/16) |
Thread Size | 6 |
Cutter Dia. | 0.0980" (2.5 mm) |
Length of Cut | 0.0230" |
Neck Dia. | 0.0620" (1/16) |
Size | 6 |
Thread Depth | 0.6250" (5/8) |
Details
Material - Machining | Carbide |
Finish - Machining | AlTiN Nano |
Number of Flutes | 4 |
Finish | C6 |
Flutes | 4 |
Included Angle | 60 |
Angle per Side | 30 |
Tip Flat | 0.0025" |
SAE or Metric | SAE |
Description
0.0980" Cutter DIA x 0.6250" (5/8) Reach Carbide Single Form #6 Thread Milling Cutter for Hardened Steels, 4 Flutes, AlTiN Nano Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Cable Cutter w/ BONUS BATTERY (DCE158D1/DCB205)
- WERA Ratcheting Wrench, Head Size 10mm (05073270001)
- MILWAUKEE TOOL SHOCKWAVE Hex Drive Socket Adapter, 1/4 in Input Drive Size, 3/8 in Output Drive Size, Black Oxide (48-32-5031)
- BON TOOL Bon 86-100 Carpet Seam Roller, Single Star Wheel, 5" (86-100)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.4950", Included Angle: 60 Degrees (41480)
- HARVEY TOOL Thread Milling Cutters - Multi-Form, 0.3000", Finish - Machining: AlTiN (987166-C3)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads (820340-C3)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.2400", Neck Dia.: 0.1600" (54255-C4)
- HARVEY TOOL Thread Milling Cutter - Thread Relief Cutter, 0.3550", Length of Cut: 0.0860" (942909)
- HARVEY TOOL Thread Milling Cutters - Multi-Form, 0.1450", Number of Flutes: 3 (987134)
- MICRO 100 Thread Mill Helical Flute (TM-250-20)
- Harvey Tool Carbide Thread Mills