Shop All Carbide Thread Mills
Harvey Tool
Thread Milling Cutters - Multi-Form
Mfr # 790414-C3
Zoro # G301023132
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3.5000" (3-1/2)
- Shank Dia. 0.3750" (3/8)
- Cutter Dia. 0.3630"
- Length of Cut 0.6800"
- Finish C3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 790414-C3
- Zoro # G301023132
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 3.5000" (3-1/2) |
Shank Dia. | 0.3750" (3/8) |
Cutter Dia. | 0.3630" |
Length of Cut | 0.6800" |
Size | 1/4, 3/8-18 |
Details
Finish | C3 |
Flutes | 4 |
Included Angle | 60 |
SAE or Metric | SAE |
Angle per Side | 1°47' |
Description
0.3630" Cutter DIA x 0.6800" Length of Cut Carbide Multi-Form 1/4, 3/8-18 NPT Thread Milling Cutter, 4 Flutes, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EREM 5 1/4In Cutter Diagonal (E147A)
- WOODWARD FAB Pipe and Tube Notcher, Hole Saw, 40 ga. (WFN6)
- GUARDAIR Long John Safety Air Blow Gun, 72 in Extension, Aluminum, Venturi Nozzle, Pistol Grip, 1/4 in FNPT (75LJ072AA)
- BETA Double Deep Offset Ring Wrench, 12x13mm (000900027)
- HARVEY TOOL Thread Milling Cutter - Single Form - Metric, 3.000 mm, Material - Machining: Carbide (890326)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.1600", Included Angle: 60 Degrees (54245)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads (822770)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.4950", Included Angle: 60 Degrees (41480)
- HARVEY TOOL Thread Milling Cutter - Multi-Form - Metric, 0.2350", Shank Dia.: 1/4" (16923)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.1800" (71050-C3)
- MICRO 100 Thread Mill Multi Point (TM-180-8)
- Harvey Tool Carbide Thread Mills