Shop All Carbide Thread Mills
Harvey Tool
Thread Milling Cutters - Multi-Form, 0.1450", Number of Flutes: 3
Mfr # 987134
Zoro # G7091317
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining Uncoated
- Overall Length 2.5000" (2-1/2)
- Shank Dia. 0.1875" (3/16)
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 987134
- Zoro # G7091317
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.1875" (3/16) |
Thread Size | 10-24 |
Cutter Dia. | 0.1450" |
Length of Cut | 0.5000" (1/2) |
Size | 10-24 |
Details
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Number of Flutes | 3 |
Finish | UN |
Flutes | 3 |
Included Angle | 60 |
SAE or Metric | SAE |
Description
0.1450" Cutter DIA x 0.5000" (1/2) Length of Cut Carbide Multi-Form 10-24 Thread Milling Cutter, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING Hex to Square Adapter - 3" (4223X03)
- DREMEL Wood Cutting Wheel, 1.5 Dia (EZ544)
- POWERBUILT 6" Adjustable Wrench (644040)
- BOSCH 4-Cutter Hammer Drill Bit 5/16" x 6.000"L, Hex (HCBG09T)
- HARVEY TOOL Thread Milling Cutters - Single Form, 0.1800", Thread Size: 1/4 (930350-C6)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.1350", Thread Size: 10 (993940)
- HARVEY TOOL Thread Milling Cutter - Multi-Form - UN Threads, 0.3500", Length of Cut: 7/8" (70084-C3)
- HARVEY TOOL Thread Milling Cutters - Multi-Form, 0.0850", Length of Cut: 0.1800" (836716-C6)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.2400", Number of Flutes: 4 (54255-C3)
- HARVEY TOOL Thread Milling Cutters - Multi-Form, 0.3500", Finish - Machining: AlTiN Nano (836784-C6)
- OSG Thread Mill, 3/8, 3 in. L, 0.578 Cut L, 3FL (4100003011)
- Harvey Tool Threading & Turning Tools