Shop All Carbide Thread Mills
Harvey Tool
Thread Milling Cutters - Multi-Form, 0.0850", Length of Cut: 0.1800"
Mfr # 836716-C6
Zoro # G7125084
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining AlTiN Nano
- Overall Length 2.0000" (2)
- Shank Dia. 0.1250" (1/8)
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 836716-C6
- Zoro # G7125084
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2.0000" (2) |
Shank Dia. | 0.1250" (1/8) |
Thread Size | 4-40 |
Cutter Dia. | 0.0850" |
Length of Cut | 0.1800" |
Size | 4-40 |
Details
Material - Machining | Carbide |
Finish - Machining | AlTiN Nano |
Number of Flutes | 3 |
Flutes | 3 |
Finish | C6 |
Single End/Double End | Single End |
Included Angle | 60 |
Coolant Through | N |
SAE or Metric | SAE |
Chip-Breaker | N |
Weldon Flat | N |
Center Cutting | N |
Description
0.0850" Cutter DIA x 0.1800" Length of Cut Carbide Multi-Form 4-40 Thread Milling Cutter for Hardened Steels, 3 Flutes, AlTiN Nano Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Hss(M4) Throw Away Drill Insert Tialn-Coated (S03108)
- WESTWARD 3/8 in Drive, 21mm 6 pt Metric Socket, 6 Points (10E909)
- ZORO SELECT NutRivetGun, 6-32, 8-32, 10-24, 1/4-20 (5TUW7)
- VERMONT GAGE Pin Gage, Plus, 0.146 In, Black (911114600)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.1800", Length of Cut: 0.0380" (41450)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads (820340)
- HARVEY TOOL Thread Milling Cutters-Threading .1350" Cutter DIAx.3750" (3/8) Reach Carbide (773240-C6)
- HARVEY TOOL Combination Drill/Thread Mill, 0.1200", Number of Flutes: 3 (820634)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads (822770)
- HARVEY TOOL Thread Milling Cutters - Single Form, 0.1800", Thread Size: 1/4 (930350-C6)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL, 7/8, 8-24 TPI, 1.5 Cut, TiAlN (SPTM695A)
- Harvey Tool Threading & Turning Tools