Shop All Carbide Thread Mills
Harvey Tool
Thread Milling Cutter - Tri-Form - UN Threads, 0.1450", Number of Flutes: 3
Mfr # 899936-C6
Zoro # G7105484
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining AlTiN Nano
- Overall Length 2.5000" (2-1/2)
- Shank Dia. 0.2500" (1/4)
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 899936-C6
- Zoro # G7105484
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.2500" (1/4) |
Thread Size | 10-32 |
Cutter Dia. | 0.1450" |
Length of Cut | 0.0938" |
Size | 10-32 |
Neck Dia. | 0.1060" (2.7 mm) |
Thread Depth | 0.2180" (7/32) |
Details
Material - Machining | Carbide |
Finish - Machining | AlTiN Nano |
Number of Flutes | 3 |
Flutes | 3 |
Finish | C6 |
Included Angle | 60 |
SAE or Metric | SAE |
Description
0.1450" Cutter DIA x 0.2180" (7/32) Reach Carbide Tri-Form #10-32 Thread Mill Cutter, 3 Flutes, AlTiN Nano Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 7 1/2 in Crimper and Connector Kit Ethernet, RJ45 (VDV226-817)
- EKLIND SAE Plain Hex Key, 1/16" Tip Size, 3 in Long, 9/16 in Short, 10 PK (16204)
- WESTWARD 1/4 in Drive Torx(R) Socket Bit SAE T10 Tip, 1 1/2 in L (54TN08)
- KIPP Thrust Pads DIN 6311 expanded, for DIN 6332 grub screws (K0392.08)
- HARVEY TOOL Thread Milling Cutters-Threading .0980" (2.5 mm) Cutter DIAx.3120" (5/16) Reach Carbide (773220-C6)
- HARVEY TOOL Thread Milling Cutter - Tri-Form - UN Threads, 0.1380", Number of Flutes: 3 (896434-C6)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.2400", Neck Dia.: 0.1600" (54255-C4)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.1350", Finish - Machining: Uncoated (41440)
- HARVEY TOOL Thread Milling Cutters - Single Form, 0.1800", Thread Size: 1/4 (930350-C6)
- HARVEY TOOL Thread Milling Cutter - Multi-Form - Metric, 0.2350", Number of Flutes: 3 (16923-C3)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int, SC, TiALN, 6-32 (TMI100-32HA)
- Harvey Tool Carbide Thread Mills