Shop All Carbide Thread Mills
Harvey Tool
Thread Milling Cutter - Single Form - UN Threads
Mfr # 822770
Zoro # G300448738
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3.0000" (3)
- Shank Dia. 0.5000" (1/2)
- Cutter Dia. 0.3880"
- Length of Cut 0.0800"
- Finish UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 822770
- Zoro # G300448738
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 3.0000" (3) |
Shank Dia. | 0.5000" (1/2) |
Cutter Dia. | 0.3880" |
Length of Cut | 0.0800" |
Size | 1/2 |
Neck Dia. | 0.2500" (1/4) |
Thread Depth | 1.0000" (1) |
Details
Finish | UN |
Flutes | 4 |
Included Angle | 60 |
Center Cutting | N |
Chip-Breaker | N |
Weldon Flat | N |
SAE or Metric | SAE |
Angle per Side | 30 |
Coolant Through | N |
Single End/Double End | Single End |
Description
0.3880" Cutter DIA x 1.0000" (1) Reach Carbide Single Form #1/2 Thread Milling Cutter, 4 Flutes
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESSEL Power Bit 1/4" Hex B, T27Hx75H Tam, PK10 (B35T27H75H)
- ECONOLINE Glove Clamp Set, PK2 (414510)
- PROTO 1/4 in Drive, 3/16" Hex SAE Socket, 6 Points (J4706L)
- MILWAUKEE TOOL 14in1 Ratcheting Multi-Bit Screwdriver (48-22-2903)
- HARVEY TOOL Thread Milling Cutter - Single Form - Metric, 3.000 mm, Material - Machining: Carbide (890326)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.1800" (71050)
- HARVEY TOOL Thread Milling Cutters - Multi-Form, 0.3000", Finish - Machining: AlTiN (987166-C3)
- HARVEY TOOL Thread Milling Cutters - Multi-Form, 0.1450", Number of Flutes: 3 (987134)
- HARVEY TOOL Thread Milling Cutter - Single Form - Metric, 4.800 mm, Thread Size: M6 (826530)
- HARVEY TOOL Thread Milling Cutter - Tri-Form - UN Threads, 0.1450", Number of Flutes: 3 (899936-C6)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads (822780)
- Harvey Tool Threading & Turning Tools