Shop All Carbide Thread Mills
Harvey Tool
Thread Milling Cutter - Single Form - UN Threads
Mfr # 41485
Zoro # G801023182
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3.5000" (3-1/2)
- Shank Dia. 0.6250" (5/8)
- Cutter Dia. 0.5900"
- Length of Cut 0.1100"
- Neck Dia. 0.4000"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 41485
- Zoro # G801023182
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 3.5000" (3-1/2) |
Shank Dia. | 0.6250" (5/8) |
Cutter Dia. | 0.5900" |
Length of Cut | 0.1100" |
Neck Dia. | 0.4000" |
Size | 7/8 |
Thread Depth | 1.5000" (1-1/2) |
Details
Flutes | 6 |
Finish | UN |
SAE or Metric | SAE |
Angle per Side | 30 |
Included Angle | 60 |
Description
0.5900" Cutter DIA x 1.5000" (1-1/2) Reach Carbide Single Form #7/8 Thread Milling Cutter, 6 Flutes
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute Carbide Single End 120° Chamfer Tool CTD CEM-CH-4R Bright 3/8"x3/8"x2-1/2" (C66218)
- BON TOOL Bon 87-200 Grout Removal Tool (87-200)
- WESTWARD 18 in L 2 1/2 in Cap. Aluminum Straight Pipe Wrench (4YR90)
- HASSAY SAVAGE CO Keyway Broach, II, W 3/16, Cut L 1-11/16 (10212)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.3000", Number of Flutes: 4 (71060-C3)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.3880", Finish - Machining: AlTiN (993970-C3)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.1800" (54250-C3)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads (822770)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.2400", Number of Flutes: 4 (54255-C3)
- HARVEY TOOL Thread Milling Cutters - Single Form, 0.1350", Number of Flutes: 5 (930340-C6)
- HARVEY TOOL Thread Milling Cutter - Multi-Form - UN Threads, 0.1200", Length of Cut: 5/16" (70036)
- Harvey Tool Carbide Thread Mills