Shop All Carbide Thread Mills
Harvey Tool
Thread Milling Cutter - Single Form - UN Threads
Mfr # 41470-C4
Zoro # G000449110
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3.0000" (3)
- Shank Dia. 0.5000" (1/2)
- Cutter Dia. 0.3880"
- Length of Cut 0.0800"
- Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 41470-C4
- Zoro # G000449110
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 3.0000" (3) |
Shank Dia. | 0.5000" (1/2) |
Cutter Dia. | 0.3880" |
Length of Cut | 0.0800" |
Size | 1/2 |
Neck Dia. | 0.2500" (1/4) |
Thread Depth | 1.2500" (1-1/4) |
Details
Flutes | 4 |
Finish | C4 |
Single End/Double End | Single End |
Weldon Flat | N |
Chip-Breaker | N |
Included Angle | 60 |
Angle per Side | 30 |
Center Cutting | N |
SAE or Metric | SAE |
Coolant Through | N |
Description
0.3880" Cutter DIA x 1.2500" (1-1/4) Reach Carbide Single Form #1/2 Thread Milling Cutter, 4 Flutes, Amorphous Diamond Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Screw Machine Drill Bit, #43 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04401)
- KO-KEN Torque Ratchet 25Nm 178mm For Spark Plug 3/8 Sq. Drive (3751J-25)
- ARROW FASTENER Pony 2 Spring Clamp (3202-HT)
- PROTO 3/4 in Drive, 1-11/16" Torx(R) SAE Socket, 12 Points (J5554)
- HARVEY TOOL Thread Milling Cutters - Single Form, 0.2400", Thread Size: 5/16 (930355-C6)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.1800" (71050)
- HARVEY TOOL Thread Milling Cutter - Multi-Form - UN Threads, 0.1800", Number of Flutes: 3 (70046)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.1800", Length of Cut: 0.0370" (54250)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.4950", Included Angle: 60 Degrees (41480)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.3000", Number of Flutes: 4 (71060-C3)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, Int, #8-32, 0.3 Cut, TiAlN (TMLR126-32A)
- Harvey Tool Carbide Thread Mills