Shop All Shank Drill Bits
Harvey Tool
Thread Milling Cutter-Single Form-UN Threads .1800" Cutter DIAx.8750" (7/8) Reach Carbide
Mfr # 822104
Zoro # G002588060
product price: $62.59
/ea
$62.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.5000" (1-1/2)
- Finish UN
- Shank Dia. 0.1250" (1/8)
- Cutter Width 0.0310" (1/32)
- Cutter Dia. 0.0620" (1/16)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 822104
- Zoro # G002588060
- Country of Origin United States
- Category Shank Drill Bits
Dimensions
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Cutter Width | 0.0310" (1/32) |
Cutter Dia. | 0.0620" (1/16) |
Neck Dia. | 0.0310" (1/32) |
Neck Length | 0.1870" (3/16) |
Details
Finish | UN |
Angle per Side | 45 |
Type | I |
Flutes | 2 |
Included Angle | 90 |
SAE or Metric | SAE |
Description
0.0620" (1/16) Cutter DIA x 0.0310" (1/32) Width x 0.1870" (3/16) Neck Length Carbide Double Angle Shank Cutter, 2 Flutes
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Tap, 1/8-27 NPT (1657003008)
- WESTWARD 13/64" HSS 118 Deg. Jobber Length Drill Bit (401J66)
- LYNDEX-NIKKEN Collet, R8, 1/2in (800-032)
- DIABLO 9" L x Metal Cutting Reciprocating Saw Blade (DS0908CF)
- HARVEY TOOL Double Angle Shank Cutter-Pointed .6250" (5/8) Cutter DIAx.3130" W Carbide (875515-C3)
- HARVEY TOOL Double Angle Shank Cutter-Tip Flat .1875" (3/16) Cutter DIAx.1050" Wx.7500" (3/4) Neck L Carbide (775112-C3)
- HARVEY TOOL Double Angle Shank Cutter-Pointed .5000" (1/2)Cutter DIAx.1090" (7/64)Wx.7500" (3/4)Neck L Carbide (773310-C3)
- HARVEY TOOL Double Angle Shank Cutter-Tip Flat 0.1875" (3/16) Cutter DIAx0.1050" Wx0.3120" (5/16) Neck L Carbide (776612-C3)
- HOUGEN Twist Drill 1/4 in. dia X 1/4 in. Shank (03843)
- INGERSOLL Indexable Slip Fit Shank Other Metalworking Tools & Consumable (MHK026067DBR01)
- NACHI Aqua EX Flat Bottom Long Shank - 4.1mm (0717810)
- Harvey Tool Drill Bits