Shop All Carbide Thread Mills
Harvey Tool
Thread Milling Cutter - Single Form - UN Threads, 0.4950", Shank Dia.: 1/2"
Mfr # 901280-C3
Zoro # G7086898
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining AlTiN
- Overall Length 6.0000" (6)
- Shank Dia. 0.5000" (1/2)
- Number of Flutes 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 901280-C3
- Zoro # G7086898
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 6.0000" (6) |
Shank Dia. | 0.5000" (1/2) |
Thread Size | 3/4 |
Cutter Dia. | 0.4950" |
Length of Cut | 0.0980" |
Size | 3/4 |
Neck Dia. | 0.3250" |
Thread Depth | 2.7500" (2-3/4) |
Details
Material - Machining | Carbide |
Finish - Machining | AlTiN |
Number of Flutes | 6 |
Flutes | 6 |
Finish | C3 |
Included Angle | 60 |
SAE or Metric | SAE |
Angle per Side | 30 |
Description
0.4950" Cutter DIA x 2.7500" (2-3/4) Reach Carbide Single Form #3/4 Thread Milling Cutter, 6 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 in Drive, 60mm 6 pt Metric Socket, 6 Points (J10060M)
- WESTWARD HSS Thread Die, 1 1/2 In, M12, 1.25 Pitch (10T894)
- MASTER POWER Apex Air Impact Wrench, 3/8 In. Dr., 10,500 rpm (MP2271)
- BESSEY 12 in Bar Clamp, Glass Filled Nylon Handle and 3 in Throat Depth (KLI3.012)
- HARVEY TOOL Thread Milling Cutters - Single Form, 0.1350", Number of Flutes: 5 (930340-C6)
- HARVEY TOOL Thread Milling Cutters - Multi-Form, 0.3500", Finish - Machining: AlTiN Nano (836784-C6)
- HARVEY TOOL Thread Milling Cutters - Multi-Form, 0.3000", Finish - Machining: AlTiN (987166-C3)
- HARVEY TOOL Combination Drill/Thread Mill, 0.1200", Number of Flutes: 3 (820634)
- HARVEY TOOL Thread Milling Cutters-Threading .0980" (2.5 mm) Cutter DIAx.3120" (5/16) Reach Carbide (773220-C6)
- HARVEY TOOL Thread Milling Cutters - Multi-Form, 0.1450", Number of Flutes: 3 (987134)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.1800" (71050-C3)
- Harvey Tool Carbide Thread Mills