Shop All Carbide Thread Mills
Harvey Tool
Thread Milling Cutter - Single Form - UN Threads, 0.3000", Neck Dia.: 7/32"
Mfr # 41460
Zoro # G7111486
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining Uncoated
- Overall Length 2.5000" (2-1/2)
- Shank Dia. 0.3750" (3/8)
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 41460
- Zoro # G7111486
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.3750" (3/8) |
Thread Size | 3/8 |
Cutter Dia. | 0.3000" |
Length of Cut | 0.0470" (3/64) |
Size | 3/8 |
Neck Dia. | 0.2180" (7/32) |
Thread Depth | 1.0000" (1) |
Details
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Number of Flutes | 4 |
Finish | UN |
Flutes | 4 |
Included Angle | 60 |
SAE or Metric | SAE |
Angle per Side | 30 |
Description
0.3000" Cutter DIA x 1.0000" (1) Reach Carbide Single Form #3/8 Thread Milling Cutter, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE 6" L x General Rough-In, All Woods, Nail-Embedded Woods Cutting Reciprocating Saw Blade (R656BS)
- GS TOOLING 19mm OZ25 Collet (336536)
- DEWALT Bi-Metal Hole Saws (DAH180072)
- MILWAUKEE TOOL Spline Bit 2-Cutter 1/2" x 27" (48-20-4053)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.4950", Included Angle: 60 Degrees (41480)
- HARVEY TOOL Thread Milling Cutter - Multi-Form - UN Threads, 0.2350", Length of Cut: 5/8" (70056)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads (820340-C3)
- HARVEY TOOL Thread Milling Cutters - Multi-Form, 0.0850", Length of Cut: 0.1800" (836716-C6)
- HARVEY TOOL Thread Milling Cutter - Thread Relief Cutter, 0.3550", Shank Dia.: 3/8" (942931-C3)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.1350", Thread Size: 10 (993940)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.3000", Finish - Machining: AlTiN (901260-C3)
- Harvey Tool Carbide Thread Mills