Shop All Carbide Thread Mills
Harvey Tool
Thread Milling Cutter - Single Form - UN Threads, 0.3000", Finish - Machining: AlTiN
Mfr # 901260-C3
Zoro # G7109088
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining AlTiN
- Overall Length 3.0000" (3)
- Shank Dia. 0.3750" (3/8)
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 901260-C3
- Zoro # G7109088
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 3.0000" (3) |
Shank Dia. | 0.3750" (3/8) |
Thread Size | 3/8 |
Cutter Dia. | 0.3000" |
Length of Cut | 0.0470" (3/64) |
Neck Dia. | 0.2180" (7/32) |
Size | 3/8 |
Thread Depth | 1.7500" (1-3/4) |
Details
Material - Machining | Carbide |
Finish - Machining | AlTiN |
Number of Flutes | 4 |
Finish | C3 |
Flutes | 4 |
Included Angle | 60 |
Angle per Side | 30 |
SAE or Metric | SAE |
Description
0.3000" Cutter DIA x 1.7500" (1-3/4) Reach Carbide Single Form #3/8 Thread Milling Cutter, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Universal Edger, Hand, 6 x 3 In, SS (13A753)
- INSIZE Radius Gage, Range 1/32 to 1/4" (4801-15E)
- DEWALT 10/14 TPI Portable Band Saw Blade (.020" 3 pack) (DW3985)
- MILWAUKEE TOOL M12 Variable Speed Polisher/Sander Kit (2438-22X)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.1350", Thread Size: 10 (993940)
- HARVEY TOOL Thread Milling Cutters - Multi-Form, 0.0850", Length of Cut: 0.1800" (836716-C6)
- HARVEY TOOL Thread Milling Cutter - Multi-Form - UN Threads, 0.1800", Number of Flutes: 3 (70046)
- HARVEY TOOL Thread Milling Cutter - Tri-Form - UN Threads, 0.1380", Number of Flutes: 3 (896434-C6)
- HARVEY TOOL Thread Milling Cutters - Multi-Form, 0.3000", Material - Machining: Carbide (987164-C3)
- HARVEY TOOL Thread Milling Cutter - Multi-Form - UN Threads, 0.1200", Length of Cut: 5/16" (70036)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads (822780)
- Harvey Tool Threading & Turning Tools