Shop All Carbide Thread Mills
Harvey Tool
Thread Milling Cutter - Single Form - UN Threads, 0.1800", Length of Cut: 0.0370"
Mfr # 54250
Zoro # G7096777
original price:
$123.99
21% off
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining Uncoated
- Overall Length 2.5000" (2-1/2)
- Shank Dia. 0.2500" (1/4)
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 54250
- Zoro # G7096777
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.2500" (1/4) |
Thread Size | 1/4 |
Cutter Dia. | 0.1800" |
Length of Cut | 0.0370" |
Neck Dia. | 0.1150" |
Size | 1/4 |
Thread Depth | 1.0000" (1) |
Details
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Number of Flutes | 4 |
Finish | UN |
Flutes | 4 |
Included Angle | 60 |
Angle per Side | 30 |
SAE or Metric | SAE |
Description
0.1800" Cutter DIA x 1.0000" (1) Reach Carbide Single Form #1/4 Thread Milling Cutter, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Crimper, Ratcheted, Wire Ferrules 22-10 (300-010)
- PFERD 8" Flat File - Smooth Cut (11009)
- ZORO SELECT End Mill, 3/16 in.4 Flutes, TiCN (206-001102)
- RIDGID Chain Tong, Pipe Cap. 1-1/2 to 8 in. (3235)
- HARVEY TOOL Thread Milling Cutter - Multi-Form - Metric, 0.2350", Number of Flutes: 3 (16923-C3)
- HARVEY TOOL Thread Milling Cutters - Single Form, 0.2400", Number of Flutes: 5 (959555-C6)
- HARVEY TOOL Thread Milling Cutters - Multi-Form, 0.1700", Thread Size: 6 (819630)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads (820340-C3)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.1350" (901240-C3)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads (822780)
- WALTER Walter Prototyp - Thread milling cutter (H5336016-UNJF5/16)
- Harvey Tool Threading & Turning Tools