Shop All Carbide Thread Mills
Harvey Tool
Thread Milling Cutter - Single Form - UN Threads, 0.1800"
Mfr # 54250-C3
Zoro # G7076809
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining AlTiN
- Overall Length 2.5000" (2-1/2)
- Shank Dia. 0.2500" (1/4)
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 54250-C3
- Zoro # G7076809
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.2500" (1/4) |
Thread Size | 1/4 |
Cutter Dia. | 0.1800" |
Length of Cut | 0.0370" |
Neck Dia. | 0.1150" |
Size | 1/4 |
Thread Depth | 1.0000" (1) |
Details
Material - Machining | Carbide |
Finish - Machining | AlTiN |
Number of Flutes | 4 |
Flutes | 4 |
Finish | C3 |
Included Angle | 60 |
SAE or Metric | SAE |
Angle per Side | 30 |
Description
0.1800" Cutter DIA x 1.0000" (1) Reach Carbide Single Form #1/4 Thread Milling Cutter, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, SAE, 1/2in Size (J1216BASD)
- GROZ Pin Punch Drive Set, 8", 8 pcs. (25509)
- LENOX Band Saw Blade, 11 ft. 3" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, QXP Series (92889QPB113430)
- FEIN SLUGGER TINI 1-3/8 in X 2 in CUTTER OLD PART#: (63134349115)
- HARVEY TOOL Thread Milling Cutter - Multi-Form - UN Threads, 0.2350", Length of Cut: 5/8" (70056)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads (822780)
- HARVEY TOOL Thread Milling Cutter - Multi-Form - UN Threads, 0.3500", Length of Cut: 7/8" (70084-C3)
- HARVEY TOOL Thread Milling Cutters - Multi-Form, 0.3000", Finish - Machining: AlTiN (987166-C3)
- HARVEY TOOL Thread Milling Cutter - Tri-Form - UN Threads, 0.1380", Number of Flutes: 3 (896434-C6)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.3000", Finish - Machining: AlTiN (901260-C3)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.2400", Neck Dia.: 0.1600" (54255-C4)
- Harvey Tool Carbide Thread Mills