Shop All Carbide Thread Mills
Harvey Tool
Thread Milling Cutter - Single Form - UN Threads, 0.1350", Thread Size: 10
Mfr # 993940
Zoro # G7108449
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining Uncoated
- Overall Length 2.5000" (2-1/2)
- Shank Dia. 0.2500" (1/4)
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 993940
- Zoro # G7108449
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.2500" (1/4) |
Thread Size | 10 |
Cutter Dia. | 0.1350" |
Length of Cut | 0.0370" |
Neck Dia. | 0.0700" |
Size | 10 |
Thread Depth | 0.8750" (7/8) |
Details
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Number of Flutes | 4 |
Finish | UN |
Flutes | 4 |
Included Angle | 60 |
SAE or Metric | SAE |
Angle per Side | 30 |
Description
0.1350" Cutter DIA x 0.8750" (7/8) Reach Carbide Single Form #10 Thread Milling Cutter, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEFFIELD Knife, Truxton, 5", Drop Point, Fixed Blade (12149)
- VAUGHAN Hammer Tip, 2 3/4 In, Rawhide (275RF)
- WIDIA End Mill, W401 Series, 2.000 in L (W401E08004CYT WU20PE)
- PAN AMERICAN TOOL Cobalt Double Margin Drill, 2 1/2"L Flute (13-DM71)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.1800", Length of Cut: 0.0380" (41450)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.1800" (54250-C3)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.2400", Number of Flutes: 4 (54255-C3)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads (820340)
- HARVEY TOOL Thread Milling Cutter - Thread Relief Cutter, 0.3550", Shank Dia.: 3/8" (942931-C3)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.2400", Neck Dia.: 0.1600" (54255-C4)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int, SC, TiALN, 5/16-18 (TMI234-18HA)
- Harvey Tool Carbide Thread Mills